Apply to be a TradeMaster!
Main product image of FS4-3, 1" General Purpose Flow Switch - Paddle Style
Magnifying glass
Hover image to zoom

FS4-3, 1" General Purpose Flow Switch - Paddle Style

SKU:
114400
Rating:
(10)
Q&A:
(1)
FS4-3, 1" General Purpose Flow Switch - Paddle Style
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 89 Tue, Sep 22
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Size
1" Connection
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 300°F

Description

Universal design serves the widest variety of applications. For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others.

Features
  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPT
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Four stainless steel paddles included - 1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum pressure 160 psi (11.3 kg/cm2)

Specs

Size:

1"

Connection Size:

1"

Switch:

SPDT

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

Voltage:

240v

120v

Max Pressure (PSI):

160

Hertz:

50

60

Temperature Range (F):

32°F - 300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Application
Type
1"
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose

You May Also Need

Inducer Assembly, 100233485
SKU: 100233485
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would buy this product again.

Works like it should and with fast shipping, how can you complain!
Lance
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flow Switch worked great.

Always buy the extra paddle kit.
Adam
Detroit, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works as designed

This product replaced one that had worn out and works as designed and promised. Supply house delivered as promised and I will continue to order from them.
Jim
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Grate
Pravin Patel
Cheshire,Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part

This is the exact part I was replacing in a YMCA boiler. Works great.
Janine, YMCA
Longview WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as specified.

This was a replacement for an existing unit. The new one was exactly the same and fit right in and worked perfectly. Its a good unit.
Bill the carwash guru
Carlsbad, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

especially like the paddle having the small registration hole that keeps the paddle straight when you tighten the hold down screw.
mechanic me
romeo, michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for lower pricing.

Same exact product we have purchased from other sellers. We get more name brand products like this from supplyhouse at almost half the cost of OEM suppliers.
Wayne
Beloit, WI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GENERAL PURPOSE FLOW SWITCH

It's a flow switch, install it correctly and it will work like a champ.
River Pointe Church facility Department
Richmond, Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

I use this product very often .so far its a great product
Ferny the boiler tech
Los angeles C A
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used in place of a Johnson f61kd4c? using it to protect a gould 3/4 hp watergun # 7gbc07wg

Asked by sparky 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, i would stick with the original part

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy