Shop Resideo Sale
Main product image of M18 FUEL 1" SDS Plus Rotary Hammer Dust Extractor Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1" SDS Plus Rotary Hammer Dust Extractor Kit

Brand:
Milwaukee
SKU:
2912-22DE
Rating:
(0)
Q&A:
(0)
M18 FUEL 1" SDS Plus Rotary Hammer Dust Extractor Kit
Magnifying glass
Hover image to zoom
$799.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1330 RPM

Description

–
Milwaukee's M18 FUEL 1" SDS Plus Rotary Hammer with Dust Extractor Kit is the next generation of cordless rotary hammer drills delivering you ultimate jobsite performance and productivity. The MILWAUKEE M18 FUEL 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP Control for enhanced safety and can drill up to (125) 3/8” x 2” holes per charge when paired with the M18™ HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS Intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. Our M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC batteries. This hammer drill provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control, preventing over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Our AVS Anti-Vibration System minimizes vibration for maximum comfort. The Milwaukee HAMMERVAC 1" Dedicated Dust Extractor (2912-DE) features an inline design engineered to connect directly to and be powered by the M18 FUEL 1" SDS Plus Rotary Hammer (2912-20 and 2914-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1" in diameter and 6” in depth. This extractor features our AUTOPULSE Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring you can drill more effectively and for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows you to suction out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle, ensuring minimal possible exposure.

Product Features
  • POWERSTATE BRUSHLESS MOTOR
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • 2 ft-lbs Impact Energy
  • AVS Anti-Vibration Systems
  • 1,330 RPM
  • 4,800 BPM
  • Part of the M18 System featuring over 200 tools
  • Voltage: 18V
  • Power Source: Cordless
Product Includes
  • (1)M18 FUEL 1" SDS Plus Rotary Hammer
  • (2) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack
  • (1) M18 & M12 Rapid Charger
  • (1) M18 FUEL HAMMERVAC 1" Dedicated Dust Extractor(2912-DE)

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1330

BPM:

4800

Modes:

3

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Impact Energy:

1.7 ft-lb

Batteries Included:

2

Includes:

Dust Extractor

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy