Apply to be a TradeMaster!
Main product image of 40 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom

40 Piece Shockwave Impact Duty Driver Bit Set

Brand:
Milwaukee
SKU:
48-32-4006
Rating:
(1)
Q&A:
(0)
40 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom
48-32-4006 has been discontinued
Discontinued January 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/4", 1/8", 3/16", 1/2", 3/8", 5/32", 5/16"
Product Highlight: Length (Inches)
1", 2" Length

Description

–
Overview: Milwaukee Shockwave Impact Duty Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

WHAT'S INCLUDED
  • (1) 1/2" Socket Adapter
  • (1) 1/4" Magnetic Nut Driver
  • (1) 1/4" SHOCKWAVE Hex Drive Bit
  • (1) 1/8" Drill Bit
  • (1) 3/16" SHOCKWAVE Hex Drive Bit
  • (1) 3/8" Magnetic Nut Driver
  • (1) 3/8" Socket Adapter
  • (1) 5/16" Magnetic Nut Driver
  • (1) SHOCKWAVE™ Compact Magnetic Bit Holder
  • (1) Hex Bit 1" 1/4"
  • (1) Hex Bit 1" 1/8"
  • (1) Hex Bit 1" 3/16"
  • (1) Hex Bit 1" 5/32"
  • (1) Phillips Bit 1" P1
  • (2) Phillips Bit 1" P2
  • (1) Phillips Bit 1" P3
  • (4) Phillips Bit 2" P2
  • (1) Phillips Bit 2" P3
  • (1) Phillips Reduced 1" PR2 Bit
  • (1) Slotted 1" #10 Bit
  • (1) Slotted 1" #8 Bit
  • (1) Slotted 2" #10 Bit
  • (1) Square Bit 1" SQ1
  • (2) Square Bit 1" SQ2
  • (1) Square Bit 1" SQ3
  • (1) Square Bit 2" SQ2
  • (1) Square Bit 2" SQ3
  • (1) TORX® Bit 1" T15
  • (1) TORX® Bit 1" T20
  • (2) TORX® Bit 1" T25
  • (1) TORX® Bit 2" T20
  • (2) TORX® Bit 2" T25


Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Specs

–
Product Type:

Nut Driver

Driver Bit

Size:

1/4"

1/8"

3/16"

1/2"

3/8"

5/32"

5/16"

Shaft Length:

2"

1"

Length (Inches):

1"

2"

Bit Type:

Torx T25

Torx T20

Torx T15

Square #2

Phillips #2

Phillips #3

Phillips Reduced

Square #1

Phillips #1

Slotted

Hex

Square #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Shockwave T20/T25 Impact Double Ended Bit
SKU: 48-32-4313
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I wanted.

Great price service.
Gomer
Viola, Mo
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?