Apply to be a TradeMaster!
Main product image of MX Fuel Sewer Drum Machine w/ POWERTREDZ for 5/8" - 3/4"
Magnifying glass
Hover image to zoom

MX Fuel Sewer Drum Machine w/ POWERTREDZ for 5/8" - 3/4"

Brand:
Milwaukee
SKU:
MXF501-1CP
Rating:
(0)
Q&A:
(0)
MX Fuel Sewer Drum Machine w/ POWERTREDZ for 5/8" - 3/4"
Magnifying glass
Hover image to zoom
$4,999.00 each
In Stock
In Stock
Get 2 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
200 RPM
Product Highlight: Power Source
Battery

Description

–

Product Overview

Milwaukee's MX FUEL Sewer Drum Machine with POWERTREDZ simplifies sewer calls by providing POWERTREDZ Lift Assist technology and the power to clear roots at 200 ft out while containing the mess with a fully closed drum. POWERTREDZ Lift Assist technology allows you to perform one-person transportation of the machine up and down stairs as well as in and out of a service van. The POWERSTATE Brushless Motor gives you the power to clear roots up to 200 ft out in 3"-8" sewer lateral lines. This provides you with full power at the maximum capacity of the machine. The drum is fully enclosed providing you with the best protection against the mess. The sewer machine features CABLE-DRIVE Automatic Feed & Retract, which reduces your fatigue by eliminating the need to pull back the cable from the pipe. The RAPID STOP button quickly releases the CABLE DRIVE bearings to prevent the cable from binding. REDLINK PLUS intelligence improves your control with an integrated drum brake, slowing the power sewer machine faster than competitor drums. The MX FUEL REDLITHIUM battery pack allows you to power through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all MILWAUKEE MX FUEL REDLITHIUM batteries giving you the hardest working and most reliable power for equipment. The drum sewer machine is ONE-KEY Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If the sewer machine is lost or stolen you can prevent tampering with remote lockout capability.


Product Specifications

  • Battery Type: Lithium-Ion
  • Battery System: MX FUEL
  • Drain Line Capacity: 200'
  • Recommended Pipe Sizes: 3 - 6"
  • Max Pipe Size: 8"
  • Cable Capacity: 5/8" & 3/4"
  • Feed Type: Manual or Automatic
  • Cable Spin Speed: 200 RPM
  • Equipment Warranty: 2 Year
  • Battery Warranty: 2 Year
  • Drum Capacity: 100ft of 5/8" or 3/4"
  • Charge Time: 45 Minutes
  • One Key Compatible: Yes Includes
    • (1)MX FUEL Sewer Drum Machine w/ POWERTREDZ for 5/8" - 3/4"
    • (1) MX FUEL REDLITHIUM CP203 BATTERY PACK (MXFCP203)
    • (1) MX FUEL CHARGER (MXFC)

Specs

–
Product Type:

Drum Machine

Battery Type:

Lithium-Ion

Charge Time:

45 Minutes

RPM:

200

Includes:

Charger

Power Source:

Battery

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy