Apply to be a TradeMaster!
Main product image of HC47SB01SA Horizontal Steam/Hot Water Unit Heater- 47,000 BTU
Magnifying glass
Hover image to zoom

HC47SB01SA Horizontal Steam/Hot Water Unit Heater- 47,000 BTU

Brand:
Modine
SKU:
HC-47SB01SA
Rating:
(0)
Q&A:
(0)
HC47SB01SA Horizontal Steam/Hot Water Unit Heater- 47,000 BTU
Magnifying glass
Hover image to zoom
HC-47SB01SA has been discontinued
Discontinued September 29, 2026
This product was discontinued by the manufacturer.
BTU Output: 
47000
1590018000240002950033000470006300086000108000121000165000193000258000290000340000
Direct Replacement:
47,000 BTU HC Series Horizontal Steam/Hot Water Unit Heater w/ Side Connections
Brand:
Modine
SKU:HC47SC01SA
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
47000 Max BTUs
Product Highlight: Voltage
115V
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Horse Power
1/12 HP
Product Highlight: Air Flow Capacity (CFM)
730 CFM

Description

–
The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery. Available with top/bottom (Model HSB) or side (Model HC) inlet/outlet piping, Modine horizontal steam/hot water unit heaters install quickly, easily, and at low cost because they are lightweight.

Features:
  • Recommended for use in buildings where ceilings are low and with few obstructions.
  • Copper tubes with mechanically bonded aluminum fins for maximum heat transfer performance.
  • Motors are totally enclosed with thermal overload protection.

Specs

–
Application:

Heating

Voltage:

115V

Connection Size:

3/4"

Weight (lbs):

35 lbs

Horse Power:

1/12

Type:

Unit Heater

Product Type:

Unit Heater

Air Flow Capacity (CFM):

730

BTU Output:

47000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm