Apply to be a TradeMaster!
Main product image of HSB18 Horizontal Steam/Hot Water Unit Heater (18,000 BTU)
Magnifying glass
Hover image to zoom

HSB18 Horizontal Steam/Hot Water Unit Heater (18,000 BTU)

Brand:
Modine
SKU:
HSB18SB01SA
Rating:
(1)
Q&A:
(0)
HSB18 Horizontal Steam/Hot Water Unit Heater (18,000 BTU)
Magnifying glass
Hover image to zoom
$614.63 each
In Stock
In Stock
Get 9 Mon, Oct 12
Order by 6PM, receive Monday
BTU Output: 
18000
63000
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
18000 Max BTUs
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Horse Power
1/60 HP
Product Highlight: Amperage
0.8 Amps
Product Highlight: Voltage
115V

Description

–
Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present.

Features:
  • HSB units have top and bottom supply and return connections. This permits the unit to be rotated 360° without piping changes
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

–
Type:

Unit Heater

Application:

Heating

BTU Output:

18000

Connection Size:

3/4"

Horse Power:

1/60

Amperage:

0.8

Voltage:

115V

Hertz:

60

Phase:

1

Weight (lbs):

16 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Brutal return process if it shows up defective

Leaking in three places in the coil and I am being bounced back and forth between your company and the manufacture answering questions uploading photos and other busy work all while I don't have a working heater. Can we just get an RMA going and get a replacement moving my way??
Brian
Columbus, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy