Shop Resideo Sale
Main product image of HSB 33L Horizontal Steam/Hot Water Unit Heater - 29,500 BTU, HSB33LC01SA
Magnifying glass
Hover image to zoom

HSB 33L Horizontal Steam/Hot Water Unit Heater - 29,500 BTU, HSB33LC01SA

Brand:
Modine
SKU:
HSB33LC01SA
Rating:
(0)
Q&A:
(0)
HSB 33L Horizontal Steam/Hot Water Unit Heater - 29,500 BTU, HSB33LC01SA
Magnifying glass
Hover image to zoom
$835.11 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
BTU Output: 
29500
165000
This item replaces: HSB33LB01SA

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
29500 Max BTUs
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
1550 RPM
Product Highlight: Voltage
115V

Description

–
The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery. With top/bottom inlet/outlet piping, Modine horizontal steam/hot water unit heaters install quickly, easily, and at low cost because they are lightweight.

Product Features:
  • Can be rotated 360° without piping changes
  • Can be installed in low clearance areas
  • 2-piece casing for easy coil access
  • Tapped holes for suspension by threaded rod or optional pipe hanger adapter kit
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing the overall size of the unit
  • Coil is designed for greater water carrying capacity with lower friction loss
  • Designed, Engineered & Assembled in the USA

Specs

–
BTU Output:

29500

Horse Power:

1/25

Application:

Heating

RPM:

1550

Max Airflow (CFM):

695

Phase:

1

Hertz:

60

Type:

Unit Heater

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy