Apply to be a TradeMaster!
Main product image of 86,000 BTU HSB Series Unit Heater
Magnifying glass
Hover image to zoom
86,000 BTU HSB Series Unit Heater
Magnifying glass
Hover image to zoom
HSB86SB01SA has been discontinued
Discontinued October 25, 2026
This product was discontinued by the manufacturer.
BTU Output: 
86000
180002400029500470006300086000108000121000165000193000258000290000340000
Direct Replacement:
86,000 BTU HSB Series Horizontal Steam/Hot Water Unit Heater
Brand:
Modine
SKU:HSB86SC01SA
(0)
Order by today, receive 8 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
86000 Max BTUs
Product Highlight: Horse Power
1/8 HP
Product Highlight: Voltage
115V

Description

–
HSB units have top and bottom supply and return connections. This permits the unit to be rotated 360° without piping changes.

The HSB is a high grade hot water/steam unit heater that can be fitted into a new or already existing hydronic system with ease. High grade steel is used for the casing to ensure durability and longevity. Designed for horizontal use, the unit heater is excellent for heating long corridors or blanketing walls with heat. The HSB has supply and return connections on the top and bottom of the unit, allowing it to be installed facing any direction.

Features
  • Top and Bottom Piping Connections: The HSB has top and bottom connections for supply and return piping. The vertical connections allow the unit heater to be faced any direction during installation.
  • Two Piece Casing: A two piece casing is used with the HSB, allowing for incredibly easy access to the coil in case maintenance is required.
  • Tapped Suspension Holes: The HSB comes with pre-drilled tapped holes for suspension by threaded rod. This reduces installation time for your contractor, saving you money on installation.
  • Thermal Shock Resistant: The serpentine copper tube coil is very resistant to thermal shock even at high steam temperatures. This prevents undesired warping of the coil itself, as well as decreasing necessary maintenance.
  • Smart Coil Layout: The layout of the coil does not include coil headers. This eliminates potential leaks and maintenance without increasing the overall size of the unit.
  • Baked-On Polyester Paint: The HSB features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
BTU Output:

86000

Application:

Heating

Type:

Unit Heater

Horse Power:

1/8

Max Airflow (CFM):

1340

Voltage:

115V

Hertz:

60

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX x 1" PEX DZR Brass 90 Elbow (Lead Free)
SKU: PXE100-DZR
Bluefin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Probably not!

These heaters are very heavy and frequently get shipping damage, after sending back a few, Ultimately I had to make repairs before I could resell them, So there is no benefit to getting a little better price, Supply house was consistent in their efforts to return and replace, But In the 3-4 week period, I came very close to losing the job all together and owning the heaters......
Tom
Kingston, Ma.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?