Shop Resideo Sale
Main product image of HSB-47 Horizontal Steam/Hot Water Unit Heater- 47,000 BTU
Magnifying glass
Hover image to zoom

HSB-47 Horizontal Steam/Hot Water Unit Heater- 47,000 BTU

Brand:
Modine
SKU:
HSB47SB01SA
Rating:
(5)
Q&A:
(0)
HSB-47 Horizontal Steam/Hot Water Unit Heater- 47,000 BTU
Magnifying glass
Hover image to zoom
$1,312.92 each
In Stock
In Stock
Get 21 Wed, Nov 18

MANUALS (4)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
47000 Max BTUs
Product Highlight: Horse Power
1/12 HP
Product Highlight: Voltage
115V

Description

–
HSB units have top and bottom supply and return connections. This permits the unit to be rotated 360° without piping changes.

The HSB is a high grade hot water/steam unit heater that can be fitted into a new or already existing hydronic system with ease. High grade steel is used for the casing to ensure durability and longevity. Designed for horizontal use, the unit heater is excellent for heating long corridors or blanketing walls with heat. The HSB has supply and return connections on the top and bottom of the unit, allowing it to be installed facing any direction.

Features
  • Top and Bottom Piping Connections: The HSB has top and bottom connections for supply and return piping. The vertical connections allow the unit heater to be faced any direction during installation.
  • Two Piece Casing: A two piece casing is used with the HSB, allowing for incredibly easy access to the coil in case maintenance is required.
  • Tapped Suspension Holes: The HSB comes with pre-drilled tapped holes for suspension by threaded rod. This reduces installation time for your contractor, saving you money on installation.
  • Thermal Shock Resistant: The serpentine copper tube coil is very resistant to thermal shock even at high steam temperatures. This prevents undesired warping of the coil itself, as well as decreasing necessary maintenance.
  • Smart Coil Layout: The layout of the coil does not include coil headers. This eliminates potential leaks and maintenance without increasing the overall size of the unit.
  • Baked-On Polyester Paint: The HSB features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
BTU Output:

47000

Application:

Heating

Type:

Unit Heater

Horse Power:

1/12

Max Airflow (CFM):

730

Voltage:

115V

Hertz:

60

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle
SKU: 80613
Webstone

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product, fast shipping, already installed and running

A heated garage in Maine is a necessity and this heater does an amazing job. Had plumber install upon receipt and have spent all my free time on projects - now that I can feel my fingers again!
Mainer
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Two stahl garage and keeps up perfectly
Joe
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected, happy with the purchase so far

Product: HSB-47 Horizontal Steam/Hot Water Unit Heater- 47,000 BTU Was easy to install (although installation cost me a lot) - wish Supply house had reasonably priced installation services. Arrived on time (in fact a day before the promised date - packaging was good & sturdy)
PVK
Bergen County, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly and arrived quickly.

I used this to provide some temporary heat for a space we are renovating. After that it will be installed permanently in the basement to keep the chill out.
Mike
Danbury, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This unit works great and is quite.

We put this unit in our garage, it works great and is much quieter the the older one we had. keeps the garage warm on those cold winter days and nights
Mella
Long Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy