Apply to be a TradeMaster!
Main product image of 258,000 BTU HSB Series Unit Heater
Magnifying glass
Hover image to zoom
258,000 BTU HSB Series Unit Heater
Magnifying glass
Hover image to zoom
HSB258SB01SA has been discontinued
Discontinued November 3, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
HSB258SC01SA Horizontal Hydronic Unit Heater - 258,000 BTU
Brand:
Modine
SKU:HSB258SC01SA
(0)
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
258000 Max BTUs
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–
HSB units have top and bottom supply and return connections. This permits the unit to be rotated 360° without piping changes.

The HSB is a high grade hot water/steam unit heater that can be fitted into a new or already existing hydronic system with ease. High grade steel is used for the casing to ensure durability and longevity. Designed for horizontal use, the unit heater is excellent for heating long corridors or blanketing walls with heat. The HSB has supply and return connections on the top and bottom of the unit, allowing it to be installed facing any direction.

Features
  • Top and Bottom Piping Connections: The HSB has top and bottom connections for supply and return piping. The vertical connections allow the unit heater to be faced any direction during installation.
  • Two Piece Casing: A two piece casing is used with the HSB, allowing for incredibly easy access to the coil in case maintenance is required.
  • Tapped Suspension Holes: The HSB comes with pre-drilled tapped holes for suspension by threaded rod. This reduces installation time for your contractor, saving you money on installation.
  • Thermal Shock Resistant: The serpentine copper tube coil is very resistant to thermal shock even at high steam temperatures. This prevents undesired warping of the coil itself, as well as decreasing necessary maintenance.
  • Smart Coil Layout: The layout of the coil does not include coil headers. This eliminates potential leaks and maintenance without increasing the overall size of the unit.
  • Baked-On Polyester Paint: The HSB features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
Application:

Heating

BTU Output:

258000

Type:

Unit Heater

Voltage:

115V

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I bought these heaters before.

We added a work area and needed better heat. These heaters are great.
Jim
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?