Shop Resideo Sale
Main product image of HSB193 Horizontal Steam/Hot Water Unit Heater- 193,000 BTU
Magnifying glass
Hover image to zoom

HSB193 Horizontal Steam/Hot Water Unit Heater- 193,000 BTU

Brand:
Modine
SKU:
HSB193SB01SA
Rating:
(0)
Q&A:
(0)
HSB193 Horizontal Steam/Hot Water Unit Heater- 193,000 BTU
Magnifying glass
Hover image to zoom
HSB193SB01SA has been discontinued
Discontinued October 23, 2026
This product was discontinued by the manufacturer.

MANUALS (3)

Specification Sheet
Suggested Alternative:
HSB193SC01SA Horizontal Hydronic Unit Heater - 193,000 BTU
Brand:
Modine
SKU:HSB193SC01SA
(0)
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
193000 Max BTUs
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Horse Power
1/3 HP
Product Highlight: Air Flow Capacity (CFM)
2900 CFM
Product Highlight: Voltage
115V

Description

–
Modine HSB series are propeller (fan) type hot water unit heaters which utilize hot water from a boiler, indirect heater or other source. These heaters are a great solution for applications where gas or oil fuel use is impractical or avoided for safety reasons. HSB heaters have steel male threaded connections located on the top and bottom - allowing to rotate the unit 360° without changing the piping.

Features:
  • BTU/Hr: 193,000 (Steam) / 143,000 (Hot Water)
  • Final Air Temperature (°F): 121 (Steam)/105 (Hot Water)
  • Heat Throw (ft.): @ Max Mounting Height: 38 (Steam) / 41 (Hot Water)
  • Maximum Mounting Height: 18ft (Steam)/ 19ft (Hot Water)
  • Approx. weight: 98 lbs
  • Dimensions (W x H x D): 32-1/2" x 30-1/2" x 9-1/4" (18-3/4" with standard motor)

Specs

–
Type:

Unit Heater

Application:

Heating

BTU Output:

193000

Connection Size:

1-1/4"

Horse Power:

1/3

Air Flow Capacity (CFM):

2900

Voltage:

115V

Hertz:

60

Phase:

1

Weight (lbs):

98 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm