Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Unit Heaters
Modine Unit Heaters
Modine Hydronic Unit Heaters
HSB Series Heaters
Horizontal Hydronic Unit Heater (115V)
Brand:
Modine
SKU:
HSB290SB01SA
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HSB290SB01SA has been discontinued
Discontinued September 18, 2026
This product was discontinued by the manufacturer.
BTU Output:
290000
18000
24000
29500
47000
63000
86000
108000
121000
165000
193000
258000
290000
340000
18000
24000
29500
47000
63000
86000
108000
121000
165000
193000
258000
290000
340000
Suggested Alternative:
HSB290SC01SA Horizontal Hydronic Unit Heater - 290,000 BTU
Brand:
Modine
SKU:
HSB290SC01SA
(0)
Backorder
Get it
Thu, Dec 17 - Fri, Jan 22
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
290000 Max BTUs
115V
Description
–
FP 48208.
Standard 115 Volt motor. Other voltages are available.
Standard fan guard. A finger proof fan guard is available.
Standard capacity coil. Lower output coil is available, typically used on high steam pressure applcations.
Horizontal airflow.
Top and bottom steel female pipe connections.
Copper tubes.
Aluminum fins.
Adjustable louvers.
Balanced fan.
Specs
–
BTU Output:
290000
Application:
Hot Water
Steam
Type:
Hydronic Unit Heater
Voltage:
115V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video