Apply to be a TradeMaster!
Main product image of HSB340 Horizontal Steam/Hot Water Unit Heater - 340,000 BTU
Magnifying glass
Hover image to zoom

HSB340 Horizontal Steam/Hot Water Unit Heater - 340,000 BTU

Brand:
Modine
SKU:
HSB340SB01SA
Rating:
(0)
Q&A:
(0)
HSB340 Horizontal Steam/Hot Water Unit Heater - 340,000 BTU
Magnifying glass
Hover image to zoom
HSB340SB01SA has been discontinued
Discontinued October 3, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Suggested Alternative:
HSB340SC01SA Horizontal Hydronic Unit Heater - 340,000 BTU
Brand:
Modine
SKU:HSB340SC01SA
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
340000 Max BTUs
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
5130 CFM
Product Highlight: RPM
1075 RPM

Description

–
HSB340 Horizontal Steam/Hot Water Unit Heater - BTU/Hr: 340,000 (Steam) / 271,000 (Hot Water)

Modine HSB series are propeller (fan) type hot water unit heaters which utilize hot water from a boiler, indirect heater or other source. These heaters are a great solution for applications where gas or oil fuel use is impractical or avoided for safety reasons. HSB heaters have steel male threaded connections located on the top and bottom - allowing to rotate the unit 360° without changing the piping.

Specs

–
Type:

Unit Heater

BTU Output:

340000

Application:

Heating

Horse Power:

1/2

Air Flow Capacity (CFM):

5130

Hertz:

60

Phase:

1

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm