Apply to be a TradeMaster!
Main product image of W30PE, Pleated Polyester Fibers Sediment Filter Cartridge, 2-Pack (30 Microns)
Magnifying glass
Hover image to zoom

W30PE, Pleated Polyester Fibers Sediment Filter Cartridge, 2-Pack (30 Microns)

Brand:
Pentair
SKU:
155017-52
Rating:
(0)
Q&A:
(0)
W30PE, Pleated Polyester Fibers Sediment Filter Cartridge, 2-Pack (30 Microns)
Magnifying glass
Hover image to zoom
$31.53 each
BOX UP & SAVE 10%
$56.54 box of 2
$28.27 each
In Stock
In Stock
Get 29 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

FEATURES/BENEFITS
  • Manufactured from a durable, non-woven and reusable polyester fabric that is suitable for a wide range of filtration uses
  • The filter media is pleated around a polypropylene core for added strength
  • Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
  • Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial, and industrial applications
  • Available in nominal 30- and 50-micron ratings
  • Compatible with all Pentair housings
  • For use on chlorinated and non-chlorinated drinking water supplies


This cartridge is compatible with the following filter housings:

Specs

Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Material:

Polyester

Filter Type:

Pleated

Micron Rating:

30

Flow Rate (GPM):

12

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Material
Filter Type
CURRENT ITEM
Product Image of W30PE, Pleated Polyester Fibers Sediment Filter Cartridge, 2-Pack (30 Microns)
W30PE, Pleated Polyester Fibers Sediment Filter Cartridge, 2-Pack (30 Microns)
SKU: 155017-52
Filter Cartridge
Point of Entry
Sediment
Polyester
Pleated
Boshart
Filter Cartridge
Point of Entry
Sediment
Polyester
Pleated

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy