Apply to be a TradeMaster!
Main product image of ST-1, 3/4" High Temperature Stainless Steel Housing
Magnifying glass
Hover image to zoom

ST-1, 3/4" High Temperature Stainless Steel Housing

Brand:
Pentair
SKU:
156017-02
Rating:
(0)
Q&A:
(0)
ST-1, 3/4" High Temperature Stainless Steel Housing
Magnifying glass
Hover image to zoom
$356.57 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
12-7/8"

Description

–
ST-1, 3/4” High Temperature Stainless Steel Housing

American Plumber high temperature housings are available in many sizes and styles. Our housings are manufactured from durable materials with proven performance, including glass-reinforced nylon and stainless steel.

Features:
  • Low-cost alternative to stainless and carbon steel housings
  • Durable glass-reinforced nylon construction
  • 0.75" NPT inlet/outlet and 10" length
  • Install unit after hot water heater to reduce suspended sediment
  • Ideal for a wide range of residential, commercial and industrial high temperature and high-pressure applications
  • Brushed 304 stainless steel sump with cast brass/nickel plated cap
  • 0.75" NPT inlet/outlet
  • Available in 10", 20" and 30" lengths

Note: Image may not be actual representation of item.

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Specialty

High Temperature

Material:

Stainless Steel

Max Pressure (PSI):

250

Max Water Temp (°F):

300°F

Outlet Size:

3/4"

Inlet Size:

3/4"

Connection Type:

NPT

Height:

12-7/8"

Diameter (Inches):

4-1/8"

Housing Color:

Stainless Steel

Used With:

AP117

CFB-PB10

AP124

EPM-10

AP110

PCF1-10MB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy