
| Product Type: | Filter Housing |
|---|---|
| Application: | Point of Entry |
| Type: | Specialty High Temperature |
| Max Pressure (PSI): | 250 |
| Material: | Stainless Steel |
| Max Water Temp (°F): | 300°F |
| Outlet Size: | 3/4" |
| Inlet Size: | 3/4" |
| Connection Type: | NPT |
| Height: | 22-3/4" |
| Diameter (Inches): | 4-1/8" |
| Housing Color: | Stainless Steel |
| Used With: | EPM-10 AP110 PCF1-10MB AP117 CFB-PB10 AP124 |