Shop Resideo Sale
Main product image of 96" Braided Stainless Steel Ice Maker Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom

96" Braided Stainless Steel Ice Maker Connector (1/4" x 1/4" Compression)

Brand:
Plumbshop
SKU:
PLS0-96IM-P
Rating:
(1)
Q&A:
(0)
96" Braided Stainless Steel Ice Maker Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom
$14.04 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
96"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
96" Length
Product Highlight: Connection Type
Compression Connection

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 1/4 in. Comp x 1/4 in. Comp
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

–
Application:

Ice Maker

Length (Inches):

96"

Type:

Braided

Material:

Stainless Steel

Size:

1/4" x 1/4"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Length (Inches)
Type
Material
Size
CURRENT ITEM
Product Image of 96" Braided Stainless Steel Ice Maker Connector (1/4" x 1/4" Compression)
96" Braided Stainless Steel Ice Maker Connector (1/4" x 1/4" Compression)
SKU: PLS0-96IM-P
(1)
Ice Maker
96"
Braided
Stainless Steel
1/4" x 1/4"
Ice Maker
96"
Braided
Stainless Steel
1/4" x 1/4"

You May Also Need

20" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PLS1-20DL-F
Plumbshop

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always a reliable product consistently dependable

These water lines are a great product for the price. And the service is top notch !
Chuck
Brookings
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy