Apply to be a TradeMaster!
Main product image of 3/4" x 4' Stainless Steel Braided Washing Machine Connector (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 4' Stainless Steel Braided Washing Machine Connector (Lead Free)

Brand:
Plumbshop
SKU:
PLSL12-48WA-F
Rating:
(1)
Q&A:
(0)
3/4" x 4' Stainless Steel Braided Washing Machine Connector (Lead Free)
Magnifying glass
Hover image to zoom
$8.32 each
In Stock
In Stock
Get 20 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel Braided
Product Highlight: Connection Type
Female Hose Connection

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/4 in. Female Hose Thread x 3/4 in. Female Hose Thread
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

–
Finish:

Chrome

Length (Feet):

4'

Size:

3/4"

Material:

Stainless Steel Braided

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Length (Feet)
Size
Material
Product Type
CURRENT ITEM
Product Image of 3/4" x 4' Stainless Steel Braided Washing Machine Connector (Lead Free)
3/4" x 4' Stainless Steel Braided Washing Machine Connector (Lead Free)
SKU: PLSL12-48WA-F
(1)
Chrome
4'
3/4"
Stainless Steel Braided
Washing Machine Hose
PVC Coated Polyester Yarn
4'
3/4"
PVC
Washing Machine Hose
Chrome
4'
3/4"
Stainless Steel Braided
Washing Machine Hose

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

well built product
Leo
Brooklyn,NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy