Apply to be a TradeMaster!
Main product image of 3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)

Brand:
Plumbshop
SKU:
PLSL12-72WA-F
Rating:
(2)
Q&A:
(0)
3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
Magnifying glass
Hover image to zoom
$10.16 each
In Stock
In Stock
Get 35 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Finish
Chrome
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel Braided
Product Highlight: Connection Type
Female Hose Connection

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/4 in. Female Hose Thread x 3/4 in. Female Hose Thread
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

–
Length (Feet):

6'

Finish:

Chrome

Size:

3/4"

Material:

Stainless Steel Braided

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Finish
Size
Material
Product Type
CURRENT ITEM
Product Image of 3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
SKU: PLSL12-72WA-F
(2)
6'
Chrome
3/4"
Stainless Steel Braided
Washing Machine Hose
6'
PVC Coated Polyester Yarn
3/4"
PVC
Washing Machine Hose
6'
Chrome
3/4"
Stainless Steel Braided
Washing Machine Hose

You May Also Need

Anti-Siphon Fill Valve with Flapper
SKU: PRO45C
Fluidmaster
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good hose

Hose fit great. Seems to be made good. They are from China. Great service from supply house.
JMB
Dallas, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good hoses

Hoses fit great. Seems to be made good. They are from China. Great service from supply house.
JMB
Dallas, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy