Apply to be a TradeMaster!
Main product image of 3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)

Brand:
Bluefin
SKU:
WMCS72-075
Rating:
(2)
Q&A:
(0)
3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
Magnifying glass
Hover image to zoom
$8.96 each
In Stock
In Stock
Get 704 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Feet)
6' Length
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel Braided
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)

Features:
  • Temperature Range: 40°F to 160°F, Intermittent to 180°F
  • Pressure Range: 125 PSI Maximum
  • Nut/Adapter: Brass with Nickle Plated
  • Hose Body: SUS 304
  • Inner Tube: PVC
  • Washer: EPDM

Specs

–
Finish:

Chrome

Length (Feet):

6'

Size:

3/4"

Material:

Stainless Steel Braided

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Connection Type
CURRENT ITEM
Product Image of 3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
3/4" x 6' Stainless Steel Braided Washing Machine Connector (Lead Free)
SKU: WMCS72-075
(2)
6'
3/4"
Female Hose
6'
3/4"
Female Hose

You May Also Need

3/4" x 4' Stainless Steel Braided Washing Machine Connector (Lead Free)
SKU: WMCS48-075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this product again

AAA
rob
PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

This item is priced very good. Quality is great
Amgad Fahmy
Columbus Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy