Apply to be a TradeMaster!
Main product image of 36" Electric Baseboard Heater (120 volts - 750 watts)
Magnifying glass
Hover image to zoom

36" Electric Baseboard Heater (120 volts - 750 watts)

Brand:
Qmark
SKU:
2513W
Rating:
(73)
Q&A:
(20)
36" Electric Baseboard Heater (120 volts - 750 watts)
Magnifying glass
Hover image to zoom
$62.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
2559 Max BTUs
Product Highlight: Voltage
120v
Product Highlight: Wattage
750 Watts
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Depth (Inches)
2-7/8" Depth
Product Highlight: Color
Navajo White

Description

–
  • Easily installed without disassembly.
  • Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
  • Built-in safety thermal cut-off protection.
  • Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
  • UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
  • Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
  • Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
  • Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

Specs

–
Color:

Navajo White

Type:

Baseboard Heater

Length (Inches):

36"

Voltage:

120v

Wattage:

750

BTU Output:

2559

Height (Inches):

6.75"

Depth (Inches):

2-7/8"

Application:

Electric Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Type
Voltage
Wattage
BTU Output
CURRENT ITEM
Product Image of 36" Electric Baseboard Heater (120 volts - 750 watts)
36" Electric Baseboard Heater (120 volts - 750 watts)
SKU: 2513W
(73)
Navajo White
Baseboard Heater
120v
750
2559
White
Radiator
120v
440
1500
Northern White
Baseboard Heater
120v
750
2559

You May Also Need

Product Reviews

4.66 out of 73 reviews
94% would recommend this product
4.66
out of 73 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
11%
3 star
1%
2 star
1%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great

I bought this heater to supplement heat for my stepson's bedroom as it is in the basement and gets very cold. It is working great and the complaints about seeing his breathe have ceased. It was easy to install. Just make sure you plan on getting a thermostat for it as temperature control does not come with it.
VS

Most Liked Negative Review

This product whistles also

I spent several hours replacing the previous unit from you only to find the replacement also whistles whenever it is powered up to heat. Bad product!!!
Showing 1-10 of 73 reviews

Excellent

Going on the 2nd winter with this heater. It works great.
Bills
USA
7 days ago
Was this review helpful to you?

Fits good .

Good product and works great.
Electric baseboard
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Had a little trouble with the wire hook up using the install directions in the box. Watched a YouTube video to help me figure out the wiring. Also had issues attaching the right and left panels. Screws didn't seem to line up easily and at an angle that was difficult with the small space I had in the bathroom.
Gus
High Point, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electric Heater

This is a good replacement to my front entrance heater. The optional thermostat is a manual dial is great because the old automatic one I had from dimplex was very problematic and I do not recommend .The manufacturer customer service even helped walk me through the wiring and was way simpler than the enclosed wiring detail.The only problem I had was UPS must have thrown it because the bottom was dented other than that great product.
Nick
Queens NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, easy wiring and installation.

Used for various room baseboard heating solutions. Very effective and quiet.
Davidp
Shelby, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small, well made, long lasting

Needed to prevent freezing in an outdoor closet with on demand water heater...No pilot light so no heat...
Blepo
Flagstaff AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok deal

Poor quality but you get what you pay for
Masssheriff
Westport, Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked as it should. Shipping was fast.
Joe
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product heat's well runs as it should does not come with the thermostat that has to be purchased separately.
Dwm Enterprises LLC
Stratmoor
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaply Made

If you use the knock outs for wiring you almost destroy the heater to remove them. Cheaply made also.
Mick
Pa.
4 years ago
Was this review helpful to you?

Product Q&A

20 Questions
20 Questions
ASK A QUESTION

Q: Which units are more efficient to use, the 120v or the 220v ?

Asked by Al 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Generally a higher voltage will be more efficient.

Was this review helpful to you?
-

220 volts is the most efficient power to utilize for most if not all high draw appliances Sent from my iPhone

Was this review helpful to you?

Q: Can this specific unit be wired for plugin to wall

Asked by john 11 years ago

Add your answer

* Required Field
-

Could you ? Technically , Yes. You can do anything with some effort. Should you? no. And why would you want to do this? This is designed for permanent wiring and attachment to the wall for proper airflow and operation. You also have to be compliant with local (state / city, etc) code for electric baseboard. If you want portable then that is what you should buy.

Was this review helpful to you?

Q: Can one use a wall mounted thermostat instead of the one offered to go with this unit. Like a Honeywell wall mount heat only thermostat.

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are many wall-mount thermostats that would work with this heater. A Honeywell TL8130A1005 and a Lux PSPLV512 may be worth looking at if you want a digital/programmable thermostat.

Was this review helpful to you?
-

Certainly. The power from the wall mounted thermostat would connect directly to the heating elements, bypassing the built in thermostat Sent from my iPad

Was this review helpful to you?

Q: I have limited space. Can this unit be installed vertically instead of horizontally?

Asked by DIYer 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Qmark Baseboard heater is designed for installation in a horizontal configuration to allow adequate airflow and optimum heat transfer. For installations with space limitations a panel radiator can be installed vertically. See http://www.supplyhouse.com/Runtal-EB3-36-120D-3-ft-120V-Electric-Baseboard-Radiator

Was this review helpful to you?

Q: I want to use 5 of these heaters (in different sizes) in a basement remodel. Can I hook them all up to a single Honeywell wireless thermostat, or do I have to use a separate thermostat for each unit?

Asked by Dan 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The amperage rating of the thermostat must exceed the combined amp draw of the heaters.

Was this review helpful to you?
-

You may be able too, but watch for total number of watts and wire size. I think I would consult with electrician to make sure.

Was this review helpful to you?

Q: I need a unit mount thermostat. Should I buy single post thermostat or double post for this heater?

Asked by David 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should typically use a single-pole thermostat with a 120-volt baseboard.

Was this review helpful to you?

Q: what size room will it heat

Asked by dick 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit (part 2512W) can provide 1,365 BTUs. The answer to your question really depends on how many BTUs the room needs, which varies depending on location and insulation quality.

Was this review helpful to you?
-

It should heat a 10 x 14 room pretty good. I use a 4' in the same size room and it will run you out of the room.

Was this review helpful to you?

Q: What is an average monthly cost for using one of the six feet units?

Asked by Oz 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Operating cost is affected by hours of operation and the wattage of unit. If you take the wattage of the unit multiply by the hours of usage. Then divide by 1000 (W/Kw). This will give the cost of electiricty.

Was this review helpful to you?

Q: How hard are these to install? I have a tenant apartment without a heater. I would like to get rid of the portable heaters and install these instead.

Asked by Kamran 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Installing these heaters requires significant knowledge of electrical wiring.

Was this review helpful to you?
- Another PexSupply Customer

Baseboard heaters are very easy to mount and are pretty simple to wire. It is best to have a dedicated circuit.

Was this review helpful to you?
- Another PexSupply Customer

Very easy to install. Need line 120volt 20 amp from main panel Sent from my iPhone

Was this review helpful to you?

Q: Does the optional thermostat go on the heater itself?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, Qmark makes a thermostat that mounts directly to the heater.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy