Apply to be a TradeMaster!
Main product image of 30" Electric Baseboard Heater (240 volts - 500 watts)
Magnifying glass
Hover image to zoom

30" Electric Baseboard Heater (240 volts - 500 watts)

Brand:
Qmark
SKU:
25426W
Rating:
(46)
Q&A:
(13)
30" Electric Baseboard Heater (240 volts - 500 watts)
Magnifying glass
Hover image to zoom
$55.72 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
1706 Max BTUs
Product Highlight: Voltage
240v
Product Highlight: Wattage
500 Watts
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Depth (Inches)
2-7/8" Depth
Product Highlight: Color
Navajo White

Description

–
Easily installed without disassembly.
-Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
-Built-in safety thermal cut-off protection.
-Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
-UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
-Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
-Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
-Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

Specs

–
Color:

Navajo White

Type:

Baseboard Heater

Length (Inches):

30"

Voltage:

240v

Wattage:

500

BTU Output:

1706

Height (Inches):

6.75"

Depth (Inches):

2-7/8"

Application:

Electric Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 46 reviews
88% would recommend this product
4.33
out of 46 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
65%
4 star
22%
3 star
0%
2 star
7%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works Great

I replaced at 48" 1980's Cadet electric baseboard with this baseboard. This baseboard is much quieter and makes no noise at all compared to my old LOUD baseboards. Also I learned that it is important to follow the directions and leave the baseboard loosely attached to the wall so there is some room for expansion/contraction. If you crank the screws in really tight from the baseboard to the wall, your baseboard will pop and make noise everytime it turns on. This baseboard works good with the new digital thermostats that have gradiated heating, i.e., the baseboard can be heated none, a little, or a lot as controlled by the thermostat. My old baseboards were pretty much either off or very hot. The gradiated heat makes for a more comfortable room and is more energy efficient. This baseboard also puts out a lot more heat than my prior 48" baseboard even though they are the same output. The installation instructions were clear and installation was straight-forward.
VS

Most Liked Negative Review

Not great quality.

I bought five of these in various sizes. Three of them I had to repair out of the box. The boxes weren't damaged, but the flimsy sheet metal was messed up, especially where the top meets the end. I hope they work better than they looked coming out of the box. Price was good compared to big box stores.
Showing 1-10 of 46 reviews

Extremely Poor Quality

This brand is extremely poor quality. It appears to be poor manufacturing and quality control. The damage on the unit, especially the damaged internal fins, as shown in the pictures did not come from shipping. It was packaged that way. It was made that way at the factory and they did not care to ship it out that way. I have not tested this unit yet to see if it works. I am not hopeful based on the condition it arrived in.
Elektriker
Quakertown, PA
7 months ago
Was this review helpful to you?

Timely service delivery

Well packaged and very quick delivery
Carl
Pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It would be nice if I could get one that isn't damaged

This heater is to go into a bathroom (damp space). It will be visible. II have received two of these. Both have been damaged. The second was to replace the first. I s won't put a unit in that space with a damaged finish. I wait for parts now from the manufacturer.
rb
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Years of Great Service

I've been purchasing from SupplyHouse for years and must say their Customer Service and products are second to none Thank you All…Keep up the Great Work!!
Mike
Naples, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid performance, dependable, straightforward install.

I'm replacing the 42 year old electric baseboards and thermostats in my house. My original baseboards were from Marley and since only one failed in all these years I am sticking with their Qmark line. Supply House is a great to deal with. Excellent prices and selection compared to my local electrical supply and the big box stores. They usually beat their prices as well. The positives. Reasonably priced and the company has a good track record. Knowledgeable, friendly support staff for your technical questions. The negatives. Grab a handful of Band-Aids because you are going to need them. Sharp edges abound and I cut my hands in four separate places while installing. The built in cable clamp could use a redesign. I struggled to get the Romex into position. A slightly longer screw would help. They do provide a few knock-outs for a cable clamp. As others opined it is harder than it should be to align the access panels.
Mr. Magombo
Hudson Valley, NY
2 years ago
Was this review helpful to you?

Purchase of small wall heating units

Ordered on telephone and employee was cordial, efficient and helpful. Units installed and working well.
Jay
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Continuous Hum!

Hums like a microwave running!
Jcohlmias
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good price
Vinny
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fast shipping

Worked great and sold built
Rich
Carthage NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hardest part of installing

Like the looks, and output. Hardest part of installation was putting the wiring access covers back on.due to poor alignment of screw on cover and hole in heater and angle of surfaces made it difficult.
sam
Tiffin OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: What is the Warranty on the Q-Mark Electric Baseboard Heaters?

Asked by RahRah 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These baseboards are covered for one year from the date of installation.

Was this review helpful to you?

Q: What is the material alloy(s) and type of construction, or design, used for the heating element?

Asked by RahRah 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The heating element wire contains 80% nickel, 20% chromium, and is encased in steel sheath.

Was this review helpful to you?

Q: What is the gauge of the metal used for the cover?

Asked by oliver 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The heaters shall be fabricated of minimum .028 inch steel.

Was this review helpful to you?

Q: Does this unit have a built in thermostat?

Asked by Victor 12 years ago

Add your answer

* Required Field
-

...my guess would be that it requires a separate 240 v thermostat to run it

Was this review helpful to you?

Q: does the 4 foot electric baseboard heater have a built in thermostat

Asked by none 14 years ago

Add your answer

* Required Field
- Lima mike

No

Was this review helpful to you?
-

Heaters do not come w/Tstats installed. You can add a BB Tstat where one of the end covers go.

Was this review helpful to you?
- Geodude

Nope, I bought a separate one.

Was this review helpful to you?
-

Nope. You'll need to purchase this extra.

Was this review helpful to you?
-

No . U have to have one before JL

Was this review helpful to you?
-

No tstat on this model. You'll have to buy a separate one. Make sure it's for electric heat only. Sent from my iPhone

Was this review helpful to you?
-

I think you can buy it that way!

Was this review helpful to you?
-

No, it does not. You need to use a separate wall mounted 240v thermostat Sent from my iPhone

Was this review helpful to you?

Q: what size room will this heat sq.ft. of 200 ?

Asked by Mary 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can provide 1,365 BTUs of heat, which is probably not enough for a 200 square foot room.

Was this review helpful to you?
-

Hi, rule of thumb is 10 watts for sq. ft.   so..... 200sq. ft.  x 10 watts = 2000 watts, hope this helps. ----- Original Message -----

Was this review helpful to you?

Q: Will the electric baseboard heaters work with hardwood floors or is that an issue? I saw in the specs that it states for wal to wall carpet....

Asked by Mtenpenny 14 years ago

Add your answer

* Required Field
-

Mine seem to work fine in in both conditions. I have tile in my bathroom- laundry area and I carpet in the rest of the house. In fact the bathroom units warm the tile slightly which can get cold in the winter. I see no problem with wood floors either.

Was this review helpful to you?
-

Hello, electric baseboard heaters will work with any kind of flooring, hardwood, tile, carpet, etc. Hope this helps.

Was this review helpful to you?
-

I'm no expert, but I wouldn't think twice about installing then over hardwood. I would do it.

Was this review helpful to you?

Q: What period of time is the BTU rating measured at? For example does it take 1 hour for the unit to output 6800ish BTU's.

Asked by Ryan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is a BTUH or BTU/Hour rating.

Was this review helpful to you?

Q: I am considering this unit, but I'm wondering if the same size hydronic unit would be worth the extra cost in regards to heater performance. I'm thinking of replacing some 30 year old baseboard 240 volt units of unknown brand, wattage, or btu output! They don't seem up to the job lately, which seems odd since there are no moving parts to wear out! Any/all advice greatly appreciated! Thanks...........Andy

Asked by Andy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

QMark's Electric Hydronic baseboards incorporate some liquid with the electrical element. The fluid holds heat and allows those units to function more efficiently than standard electrical units (because the element does not need to run as long). We're not sure of the exact relative efficiency ratings and electrical draws, but using the electric-hydronic unit would probably pay off more in areas with higher electric rates per kWh.

Was this review helpful to you?
- Bruce

All electric heaters are 100% efficient...No need for government ratings, no need to say any more or less.

Was this review helpful to you?

Q: Does this unit come with a thermostate or is that a separate purchase? If I need to purchase a thermostate, which one is recommended for this unit?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit does not come with a thermostat. We would recommend a TA2AW thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy