| Ambient Temperature: | 32 to 140 F |
|---|---|
| Min Ambient Temp (°F): | 32°F |
| Product Type: | Valve Actuator |
| Size: | 3/4" |
| Max Ambient Temp (°F): | 140°F |
| Position: | Normally Closed |
| Actuator Type: | Floating |
| Flow Capacity (Cv): | 4.6 |
| Voltage: | 24V |
| Control Signal: | 24 Vac Floating |
| Timing: | 120 Seconds |
| Body Pattern: | 2-Way |
| Pipe Size: | 3/4" |
| Connection Type: | Sweat |
| End Switch: | No |
You need to use the AQ25242B or AQ25244B and assign the zone numbers for radiant heat as a secondary loop temp under zoning. That will enable the secondary pump and software to mix the temperature to the setting detected on the secondary loop sensor to the set point. The mixing valve terminals are 19, 20, and 21 for a floating mixing valve.