Apply to be a TradeMaster!
Main product image of 30A, 2-Pole Contactor (24V), 42-25102-01
Magnifying glass
Hover image to zoom

30A, 2-Pole Contactor (24V), 42-25102-01

Brand:
Rheem
SKU:
42-25102-01
Rating:
(9)
Q&A:
(1)
30A, 2-Pole Contactor (24V), 42-25102-01
Magnifying glass
Hover image to zoom
$23.69 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
30A, 2-Pole Contactor (24V)
    Features:

  • Coil Voltage (VAC): 24
  • Number of Poles: 2
  • Motor FLA Rating at 230V (A): 32
  • Motor LRA Rating at 230V (A): 180
  • Resistive Rating at 230V (A): 40
  • Motor FLA Rating at 460V (A): 32
  • Motor LRA Rating at 460V (A): 150
  • Resistive Rating at 460V (A): 40
  • Motor FLA Rating at 575V (A): 32
  • Motor LRA Rating at 575V (A): 120
  • Resistive Rating at 575V (A): 40

Specs

–
Amperage:

30

Voltage:

24V

Type:

2 Pole Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of 30A, 2-Pole Contactor (24V), 42-25102-01
30A, 2-Pole Contactor (24V), 42-25102-01
SKU: 42-25102-01
(9)
30
24V

You May Also Need

30A 1-Pole Contactor (24V), 42-25101-01
SKU: 42-25101-01
Rheem

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

good price and fast shipping

good price and fast shipping
kim
chicago0
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy again if needed.

i used it on my central air conditioner. easy to install good price
none
north zulch, tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A/C contactor

Ordered contactor for A/C unit and it showed up the next day and is what I needed.
Ony
Lake Villa, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good contactor @good price

supply house is a good honest company to deal with they shipped my order by ups within 48 hrs.securely packaged to prevent damage. contactor is good quality at a good price. works great on my old rheem unit.I will use supply house for any future hvac parts i might need.
shade tree mechanic
columbia s.c.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

this contactor is agreat replacement in the rheem condensor unit.this is a great buy
supertron
miamisburg ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good contactor at a good price

i ordered this contactor a couple weeks ago as a backup because during coil cleaning i noticed my contactor points had a lot of wear . fortunatly i did, because on sunday july 12 with all parts stores closed , with temps over 100 my unit stopped running .I easily replaced the contactor with this one in less than 10 minutes and it works great on this old rheem rudd unit.I will use supply house again and recommend them to my family and friends.ahhh it is so cool in here .thanks supply house for shipping so quickly
shade tree mechanic
columbia s.c.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Exactly as expected

It was a pleasure dealing with SupplyHouse.com. Product arrived well packaged and in good time, no delays. I was able to install the product in 10 minutes and had it working.
Bob
Ft Lauderdale, Fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good price for a good switch. Save money replace yearly on older units. Especially if you live in Florida. Happy customer!
Johnny
Lake worth, Fl
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Item

I like to keep extra parts handy in case my unit goes down. I seem to have to replace my contactor every ten years, and also my family's. Contactors are usually a bit generic and compatible with most units. Always have a spare.
Tampa Mike
Tampa Florida
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WILL THIS CONTACTOR REPLACE A BARD MOD.30UACQA CONTACTOR

Asked by RON 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Without knowing the ratings of the contactor that is being replaced, there is no way to confirm if this contactor is a compatible replacement. Please look on the side of the contactor to be replaced to confirm the ratings of the unit. It will list the amperage, voltage, and how many poles the unit is (or simply confirm how many wires come out of the unit.) The ratings would have to be confirmed before suggesting a replacement contactor for the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy