Shop Klein Tools Limited Time Promotion
Main product image of 40A 1-Pole Contactor (24V), 42-25101-03
Magnifying glass
Hover image to zoom

40A 1-Pole Contactor (24V), 42-25101-03

Brand:
Rheem
SKU:
42-25101-03
Rating:
(14)
Q&A:
(0)
40A 1-Pole Contactor (24V), 42-25101-03
Magnifying glass
Hover image to zoom
$15.27 each
In Stock
In Stock
Get 21 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
40A 1-Pole Contactor (24V) Specifications:
  • Number of Poles: 1
  • Motor FLA Rating at 230V (A): 40
  • Motor LRA Rating at 230V (A): 240
  • Resistive Rating at 230V (A): 50
  • Motor FLA Rating at 460V (A): 40
  • Motor LRA Rating at 460V (A): 200
  • Resistive Rating at 460V (A): 50
  • Motor FLA Rating at 575V (A): 40
  • Motor LRA Rating at 575V (A): 160
  • Resistive Rating at 575V (A): 50

  • Specs

    –
    Voltage:

    24V

    Type:

    1 Pole Contactor

    Amperage:

    40

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Amperage
    CURRENT ITEM
    Product Image of 40A 1-Pole Contactor (24V), 42-25101-03
    40A 1-Pole Contactor (24V), 42-25101-03
    SKU: 42-25101-03
    (14)
    24V
    40

    You May Also Need

    Contactor - 30A 1-Pole (24V coil), 425066
    SKU: 425066
    Rheem

    Product Reviews

    5 out of 14 reviews
    100% would recommend this product
    5
    out of 14 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 14 reviews

    Great univesrsal contactor, well built!

    Just replaced a contactor in an older Amana unit. Interestingly, L1/T1 and L2/T2 were on opposite sides from teh one I replaced, so you need to pay attention so you connect the switched phase and the common phase correctly. Other than that, much better than the one I replaced. Another satisfying purchase from Supply House.
    Robert
    Houston, TX
    1 years ago
    Was this review helpful to you?

    I would buy this again. Exactly the right OEM part

    It's just the contactor in an outdoor unit of a split A/C. It is the right part. You cannot ask for more!
    Lloyd
    Bunnell, Florida
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Matched the OEM

    I needed this contactor for one of the Carrier pack unit. It arrived in good condition and it was easy to install. You can count on SupplyHouse.com
    Ynu
    Conroe, TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    excellent quality

    Perfect replacement, came next day, great price
    thereal
    il.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great fit, well made!

    Used this contactor to replace an existing one in a 5-ton Rheem condenser. I was impressed with the build quality of the unit, and the footprint was exactly the same as the one I was replacing. It looks like it will hold up over the long term. Definitely will purchase this again, where it can be used.
    falconewk
    Pasco, WA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Correct part, fast shipment

    Other sites had mismatched description and part number. That made me question if they knew what they were selling. I decided to buy from this site because the part number and description were consistent. Bought the 40 amp relay for less than others were selling the 30 amp version. Also wanted to be without AC for as short as possible, so in stock and available for shipping was important . The part arrived the day it was promised. I saved hundreds of $ by replacing the relay myself.
    Joe
    Charlottesville
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    to fix my condensor
    steve
    phelan,ca
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Item

    Perfect replacement, great price, and fast shipping. Can't ask for more.
    Dan
    CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I Would buy from this supplier again !!!!!

    Worked and fit great.. Got my AC back up and running .....
    Eddie
    Tuscaloosa Al
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    A good, quality product, at a reasonable price...
    Johnny
    Parrottsville, TN
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy