Apply to be a TradeMaster!
Main product image of Contactor - 30A 1-Pole (24V coil), 425066
Magnifying glass
Hover image to zoom

Contactor - 30A 1-Pole (24V coil), 425066

Brand:
Rheem
SKU:
425066
Rating:
(3)
Q&A:
(0)
Contactor - 30A 1-Pole (24V coil), 425066
Magnifying glass
Hover image to zoom
$8.83 each
In Stock
In Stock
Get 41 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
425066 is an official OEM Contactor - 30A 1-Pole (24V coil) for Rheem HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Contactor - 30A 1-Pole (24V coil), 425066
Contactor - 30A 1-Pole (24V coil), 425066
SKU: 425066
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product in Stock - Ordering a Breeze - Quick Ship!!!!!

SUPPLY HOUSE has been a great source of air conditioning parts for our property management company. We've placed two orders this season and WILL BE A REPEAT CUSTOMER!
Multi-Site Property Manager
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Very good quality at a vary fair price.
Southern Sparky
Raleigh, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Universal contactor

These are more close to spec
Stephen
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy