Apply to be a TradeMaster!
Main product image of 40/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40/7.5 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12787
Rating:
(2)
Q&A:
(1)
40/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$13.57 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
MFD: 
40/7.5
30/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

40/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40/7.5 MFD Round Run Capacitor (440V)
40/7.5 MFD Round Run Capacitor (440V)
SKU: 12787
(2)
440v
40/7.5
Round
40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD4075
440/370V
40/7.5
Round

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfectly and fast shipping

Worked perfectly and fast shipping
Big B
NOVA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Part fit perfect got my unit up a running like new
Louis
San Antonio Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter of the capacitor?

Asked by Eric 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

12787 is 2" wide by 3.875" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy