Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Rinnai Tankless Water Heater Parts
Water Flow Servo & Sensor Kit for R94LSi
Brand:
Rinnai
SKU:
104000028
Rating:
(1)
Q&A:
(0)
Hover image to zoom
104000028 has been discontinued
Discontinued January 12, 2022
This product was discontinued by the manufacturer.
This item replaces:
107000014
Direct Replacement:
Water Flow Control Assembly Kit, 107000693
Brand:
Rinnai
SKU:
107000693
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Specs
–
Product Type:
Control Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
21" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
SKU:
223182
Rinnai
19.5" Non-Condensing Vent Pipe Extension
SKU:
224052
Rinnai
90° Non-Condensing Vent Pipe Elbow
SKU:
224063
Rinnai
18" Vertical Roof Discharge Termination (above roof)
SKU:
184118-S
Rinnai
Female Iron Pipe Tankless Water Heater Installation Isolation Valve Kit (Lead Free)
SKU:
MIVK-T-LW
Rinnai
39" Vent Pipe Extension (Non-Condensing)
SKU:
224053
Rinnai
10" Non-Condensing Vent Pipe Extension
SKU:
224051
Rinnai
11.5" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
SKU:
223181
Rinnai
Condensate Neutralizer Kit (All Models)
SKU:
804000074
Rinnai
45° Non-Condensing Vent Pipe Elbows (2 Pack)
SKU:
224050
Rinnai
Condensate Neutralizer Refill (All Models), 809000114
SKU:
809000114
Rinnai
Shingle Roof Flashing (1/12 to 16/12 Pitch)
SKU:
189958
Rinnai
38" Vertical Non-Condensing Roof Discharge Termination, Cold Climate
SKU:
184119
Rinnai
Universal Bug Guard
SKU:
224042
Rinnai
Venting Thimble (1 per Box)
SKU:
224045
Rinnai
Flashing for Metal Roof
SKU:
242141
Rinnai
Vent Support Bracket
SKU:
224049
Rinnai
Horizontal Flashing Panel
SKU:
102000012
Rinnai
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Fixed the problem
Good price, pretty straight forward repair, but be prepared for a 90 minute teardown and replacement. Not bad instructions included and the proper replacement o-rings included.
Rick
Los Angeles
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video