Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Rinnai Tankless Water Heater Parts
Water Flow Servo & Sensor Kit for R75LSi
Brand:
Rinnai
SKU:
104000029
Rating:
(0)
Q&A:
(0)
Hover image to zoom
104000029 has been discontinued
Discontinued December 4, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
Water Flow Control Assembly Kit, 107000694
Brand:
Rinnai
SKU:
107000694
(1)
Order by
today
, receive 12 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Specs
–
Product Type:
Control Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Female Iron Pipe Tankless Water Heater Installation Isolation Valve Kit (Lead Free)
SKU:
MIVK-T-LW
Rinnai
39" Vent Pipe Extension (Non-Condensing)
SKU:
224053
Rinnai
21" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
SKU:
223182
Rinnai
10" Non-Condensing Vent Pipe Extension
SKU:
224051
Rinnai
Condensate Neutralizer Refill (All Models), 809000114
SKU:
809000114
Rinnai
11.5" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
SKU:
223181
Rinnai
19.5" Non-Condensing Vent Pipe Extension
SKU:
224052
Rinnai
Condensate Neutralizer Kit (All Models)
SKU:
804000074
Rinnai
90° Non-Condensing Vent Pipe Elbow
SKU:
224063
Rinnai
Shingle Roof Flashing (1/12 to 16/12 Pitch)
SKU:
189958
Rinnai
38" Vertical Non-Condensing Roof Discharge Termination, Cold Climate
SKU:
184119
Rinnai
Universal Bug Guard
SKU:
224042
Rinnai
Horizontal Flashing Panel
SKU:
102000012
Rinnai
Flashing for Metal Roof
SKU:
242141
Rinnai
Vent Support Bracket
SKU:
224049
Rinnai
45° Non-Condensing Vent Pipe Elbows (2 Pack)
SKU:
224050
Rinnai
18" Vertical Roof Discharge Termination (above roof)
SKU:
184118-S
Rinnai
Venting Thimble (1 per Box)
SKU:
224045
Rinnai
×
Video