Apply to be a TradeMaster!
Main product image of I060SN 60,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom

I060SN 60,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)

Brand:
Rinnai
SKU:
I060SN
Rating:
(0)
Q&A:
(0)
I060SN 60,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom
I060SN has been discontinued
Discontinued May 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Concentric
Product Highlight: BTU
60000
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Rinnai Rebate Center

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

Features
  • The i060SN condensing gas boiler heat-only model offers the comfort of whole home heating.
  • This heat-only model offers an outdoor reset to optimize your home heating performance and features an integrated modulating pump, with an outdoor reset sensor (in the box)
  • Excellent operational performance with 95% AFUE efficiency and Energy Star Most Efficient certified.
  • Convenient control options with the ability to connect two zone pumps to the PCB.
  • Easy parameter settings and a user-friendly interface.
  • Versatile venting options including 2-inch PVC up to 65 feet.
  • Stainless steel heat exchangers (primary and secondary) throughout boiler for unmatched performance and durability
  • Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor.

Specs

–
Fuel Type:

Natural Gas

BTU:

60000

Efficiency:

95.7%

Mount:

Wall

Height (Inches):

26.4"

Max Pressure (PSI):

45

Vent Type:

Concentric

Features:

Condensing

Combo DHW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

i060SN

Replacement Parts

SKU: I060SN

Brand: Rinnai

Search Parts:
SEARCH PARTS
Product Image of no image
Condensate Drain tube
807000176
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000180
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Bracket
809000170
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000178
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000205
807000205
Rinnai
Product Image of no image
Heating Fitting Assembly
807000210
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Trap Drain Plug Assy
807000195
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000179
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plate Heating Fittings Assy
807000209
Sorry, we don't currently sell this item. Request This Item
Clip, 809000173
809000173
Rinnai
Product Image of no image
PC Board Assembly
805000092
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Controller
805000093
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000205
807000205
Rinnai
Product Image of no image
PC Board Cover
809000184
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transformer
805000086
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM