Apply to be a TradeMaster!
Main product image of i150SN 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom

i150SN 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)

Brand:
Rinnai
SKU:
I150SN
Rating:
(1)
Q&A:
(0)
i150SN 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom
I150SN has been discontinued
Discontinued November 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
IP150S 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Brand:
Rinnai
SKU:IP150S
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Concentric
Product Highlight: BTU
150000
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Rinnai Rebate Center

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

Features:
  • The i150SN condensing gas boiler heat-only model offers the comfort of whole home heating.
  • This heat-only model offers an outdoor reset to optimize your home heating performance and features an integrated modulating pump, with an outdoor reset sensor (in the box)
  • Excellent operational performance with 95% AFUE efficiency and Energy Star Most Efficient certified.
  • Convenient control options with the ability to connect two zone pumps to the PCB.
  • Easy parameter settings and a user-friendly interface.
  • Versatile venting options including 2-inch PVC up to 65 feet.
  • Quick Natural Gas (NG) to Propane (LP) gas conversions (kit included)
  • Stainless steel heat exchangers (primary and secondary) throughout boiler for unmatched performance and durability
  • Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor.

Specs

Fuel Type:

Natural Gas

BTU:

150000

Mount:

Wall

Height (Inches):

26.4"

Efficiency:

95.9%

Max Pressure (PSI):

45

Vent Type:

Concentric

Features:

Condensing

Combo DHW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Need help calculating?
Use Our Calculator

You May Also Need

Box

i150SN

Replacement Parts

SKU: I150SN

Brand: Rinnai

Search Parts:
SEARCH PARTS
Product Image of no image
Condensate Drain tube
807000176
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000180
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Bracket
809000170
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000178
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000205
807000205
Rinnai
Product Image of no image
Heating Fitting Assembly
807000210
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Trap Drain Plug Assy
807000195
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000179
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plate Heating Fittings Assy
807000209
Sorry, we don't currently sell this item. Request This Item
Clip, 809000173
809000173
Rinnai
Product Image of no image
PC Board Assembly
805000092
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Controller
805000093
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000205
807000205
Rinnai
Product Image of no image
PC Board Cover
809000184
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transformer
805000086
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Unimaginable service

When I ordered the boiler, I was given a proposed delivery date which surprised me but willing to accept. It was projected to be aT least a month or more in lead time. After researching thru the boilers, I selected the system I felt most suitable for my application. Supplyhouse is remarkable, they went immediately to the task of processing my order but here is what impressed me beyond belief, the boiler was delivered in a period of 1/2 the time originally stated to everyone's satisfaction. Job well done
Happy Camper
Sussex co, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?