| Installation Type: | Residential Outdoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Natural Gas |
| Energy Star Rated: | No |
| Energy Factor: | 0.81 |
| BTU (Max): | 120000 |
| BTU (Min): | 15500 |
| Type: | Non-Condensing |
| Min Flow (GPM): | 0.4 |
| Max Flow (GPM): | 5.3 |
| Voltage: | 120v |
| Hot Water Outlet (NPTF): | 3/4" |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Height (Inches): | 22.5" |
| Depth (Inches): | 8" |
| Width (Inches): | 14" |
| Application: | Residential |
| Features: | Wifi |
| Flow Rate at 40F Temp Rise (GPM): | 4.9 |
| Flow Rate at 50F Temp Rise (GPM): | 3.9 |
| Flow Rate at 60F Temp Rise (GPM): | 3.3 |
| Flow Rate at 70F Temp Rise (GPM): | 2.8 |