The Value Series is the perfect combination of comfort and value. These easy-to-install, compact models combine all the reliability you'd expect from Rinnai with performance that's ideal for medium to smaller sized new homes or remodels.
The NEW/UPDATED V53De at 120,000 BTU offers confidence-boosting reliability at an inviting price. Rinnai re-defines value so you don't have to compromise on quality.
Features:
Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
| Installation Type: | Residential Outdoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Propane |
| Energy Star Rated: | No |
| Energy Factor: | 0.81 |
| BTU (Max): | 120000 |
| BTU (Min): | 15000 |
| Type: | Non-Condensing |
| Max Flow (GPM): | 5.3 |
| Min Flow (GPM): | 0.4 |
| Voltage: | 120v |
| Hot Water Outlet (NPTF): | 3/4" |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Width (Inches): | 14" |
| Depth (Inches): | 8" |
| Weight (lbs): | 29.7 lbs |
| Height (Inches): | 22.5" |
| Features: | Wifi |
| Application: | Residential |
| Flow Rate at 40F Temp Rise (GPM): | 4.9 |
| Flow Rate at 60F Temp Rise (GPM): | 3.3 |
| Flow Rate at 50F Temp Rise (GPM): | 3.9 |
| Flow Rate at 70F Temp Rise (GPM): | 2.8 |
Hi Denise. Isolation valves need to be purchased separately, as they are not supplied with the unit. Some options that would work are 44443WPR by Webstone or MIVK-T-LW by Rinnai.