Apply to be a TradeMaster!
Main product image of 10 ft UF-2 Baseboard Radiator (Cream White)
Magnifying glass
Hover image to zoom

10 ft UF-2 Baseboard Radiator (Cream White)

Brand:
Runtal
SKU:
UF-2-120-9001
Rating:
(135)
Q&A:
(45)
10 ft UF-2 Baseboard Radiator (Cream White)
Magnifying glass
Hover image to zoom
$1,304.41 each
Backorder
Backorder
Get it Thu, Jan 7 - Mon, Feb 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
6000 Max BTUs
Product Highlight: Length (Feet)
10' Length
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Color
Cream White

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
NOTE: Image is not representative of color

Specs

–
Length (Feet):

10'

Application:

Heating

Thread Size:

1/2"

Thread Type:

Female

Height (Inches):

6"

Color:

Cream White

BTU Output:

6000

Type:

Radiator

Model:

UF-2

Package Type:

Includes Heating Element

Depth (Inches):

1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Length (Feet)
Application
Thread Size
Thread Type
Height (Inches)
CURRENT ITEM
Product Image of 10 ft UF-2 Baseboard Radiator (Cream White)
10 ft UF-2 Baseboard Radiator (Cream White)
SKU: UF-2-120-9001
(135)
10'
Heating
1/2"
Female
6"
10'
Heating
1/2"
Female
6"
10'
Heating
1/2"
Female
6"

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 135 reviews
98% would recommend this product
4.75
out of 135 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
12%
3 star
3%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I love RUNTAL!!

This heater is so sleek and smooth looking. It fit perfectly on my wall and provides great heat. I plan to install them in all the rooms of my house as I renovate. Thank you supply house for the great and prompt service you provided. It was definitely a pleasure doing business with you.
VS

Most Liked Negative Review

Easy to install, poor customer service

Bought two UF 12 radiators for a low temp hydronic system I put together in my home running off a hot water tank. The install was easy, I found that teflon tape alone was not enough to seal the plugs and the valves to the radiator and I ended up using rector seal no 5 instead. I purchased these because I needed a hydronic baseboard radiator and didn't want to use sharkfin as they look dated. My Complaint: On the 12' radiators there is a joint in the top mesh cover welded to the radiator and the radiator tends to flex more at this point. The radiators come with 4 mounting brackets. 4 is not enough as there is alot of flex in these radiators due to the length and I wish I had 2 more mounting brackets per radiator to keep them straight along the wall. I emailed Runtal a week ago about getting more brackets but haven't received a response yet. I guess I will have to call them next.
Showing 1-10 of 135 reviews

Runtal makes a great radiator. SupplyHouse was great!

Runtal makes a solid and efficient radiator. Supplyhouse handled my damaged shipment and sent me a replacement asap!
Kress
New Mexico
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The best
Teri
Ny
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another great Runtal

Needed another small radiator in a dressing room. Delivery was super-fast as usual. Very happy with the whole experience, been using Supply House for many items over many years.
NL
New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was promised a different color by the rep on the phone

I'm unhappy with the failure of your phone sales people to be honest or even knowledgeable about what you sell. I was promised a gray-white color; what I got was white. Not what I wanted, though I'll live with it and curse every time I look at the unit.
Unhappy
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Received valves and radiator unit quickly. Easy (for my guy :)) to install. Looks classy & sleek.
Lee
Lake Forest IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very sleek. Heats up quickly. Solid.

High quality unit.
Stevea
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service has been great.

My first order of the Runtal baseboard was missing one radiator however they immediately sent out another unit in its place. I received the missing unit within a couple of days. Supply House did send out the complete order initially but somehow it was lost in shipping. The Runtal baseboards are installed and working great. We especially like the slim custom look that has enhanced our new home.
B
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The price is exorbitant

Love this emitter, it is of high quality, however this may be the last one I purchase. I just can't justify the cost. The unit itself is costly, then the accessories but it over the top. I would recommend to a friend with this caveat. The unit came package very well and arrive quickly. SupplyHouse customer service is great.
Wood
Oak Lawn, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am satisfied with the product for the price asked for it

Good quality but very pricey.
be good
Bismarck Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior product

Expensive, but superior materials, finish, and performance.
Mortarman
Highlands, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

45 Questions
45 Questions
ASK A QUESTION

Q: Does this item make expansion noise? Is it totally quiet at all times when in service? Thanks

Asked by Peter 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This unit has a low expansion rate, therefore it will produce minimal noise.

Was this review helpful to you?

Q: Can I used uf-4 for steam?

Asked by Alex 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The UF series baseboards are only for water and cannot be used with steam heating.

Was this review helpful to you?

Q: Can the unit be installed higher than the recomended 3 inches from the floor. I am planning to install it 5" from the floor.

Asked by psch101 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can be installed higher. The limit is so the unit gets adequate air flow for heat transfer.

Was this review helpful to you?

Q: I want to use these where the supply and return sides are on the bottom for some locations and the side for others. Do I need to order additional parts to make that happen? Also, do the air vents come with these or is that something that should be ordered?

Asked by Nagendra 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No you do not, it has 4 taps and plugs to seal the unused ports, the air vent is included.

Was this review helpful to you?

Q: How do you clean these radiators? Does dust accumulate behind the radiator like conventional baseboard?

Asked by Dee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is recommended to clean the dust from these units for optimum performance. A dust cloth or a vacuum should work.

Was this review helpful to you?

Q: Can these radiators be painted?

Asked by Anita 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Radiators can be painted after sanding with fine grit paper to dull the high gloss and by wiping with solvent or a tack rag. Use only oil-based enamel paint (alkyd, acrylic, urethane, epoxy) –do not use latex or lacquer paint Use urethane or epoxy enamel for radiators located in harsh environments. Spray the paint to achieve an even coating, and let dry completely before heating the radiator.

Was this review helpful to you?

Q: My existing baseboard heaters are supplied with 3/4" pipe and the system is a single zone. The bathroom is in the middle of the house where I want to replace the old baseboard with a 4ft unit. The sp says it is 1/2" threads on the supply pipe. Will this slow down the flow to the whole heating system in the house?

Asked by Dick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends how its piped, normally it shouldnt

Was this review helpful to you?

Q: Can these be recessed back into the wall vertically if the wall behind it is properly insulated.

Asked by jeff 12 years ago

Add your answer

* Required Field
- PhillyRuss

I know in my radiators a majority of the heart comes from the fins behind the solid fronts. I world's think you would end up heating the interior of the walk rather than the room. They are only an inch deep...just hang them on the exterior.

Was this review helpful to you?
-

These radiators could be installed in a niche if you want to take the time to build one. Still need an inch or better clearance above and below for air circulation.

Was this review helpful to you?

Q: Can all UF series "baseboards" also be mounted on the wall like a wall radiator? Also can these be piped from the rear? Lastly, are the valves absolutely required or can you just pipe a direct connection and hide the copper pipe with vertical trim pieces?

Asked by Stephen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The UF radiators are a wall mounted radiator. Each unit is shipped with the wall mounting, which is recommended to mount the units 3" above the floor. The pipes can not be piped from the rear, only the bottom or the sides of the unit. Consult with local code to determine if the valve shut offs are required, as not all locations need them installed.

Was this review helpful to you?

Q: Do the end caps extend the length beyond the 48"?

Asked by Radiator Lover 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the end caps will extend the baseboard slightly depending on which one is used. The caps require a 2" over lap so the 6" end caps would extend by at least 4", and the 12" end caps would extend by at least 10".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy