Apply to be a TradeMaster!
Main product image of 8 ft UF-2 Baseboard Radiator (Glacier Grey)
Magnifying glass
Hover image to zoom
8 ft UF-2 Baseboard Radiator (Glacier Grey)
Magnifying glass
Hover image to zoom
$835.36 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
4800 Max BTUs
Product Highlight: Length (Feet)
8' Length
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Color
Glacier Grey

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
*Image depicts white finish

Runtal's impressive longevity in the radiator market speaks to the reliability and effectiveness of their products. The UF line is Runtal's flagship horizontal panel radiator line. They are available in a variety of heights and lengths, so it is incredibly easy to design a UF system that suits your specific application. The UF-2-156 is a 13 foot hydronic baseboard capable of supplying 7,800 BTU of heating. These baseboards utilize Runtal's famous flat panel design that provides maximum surface area for efficient heating. Convenient piping options make it easy to connect multiple UF radiators and scale your system to provide ideal comfort in any space. If you're looking for an attractive and impressive hydronic heating solution, Runtal's UF series is the choice to make.

Specs

–
Length (Feet):

8'

Height (Inches):

6"

Model:

UF-2

BTU Output:

4800

Thread Size:

1/2"

Thread Type:

Female

Color:

Glacier Grey

Application:

Heating

Depth (Inches):

1-5/8"

Package Type:

Includes Heating Element

Material:

Welded Steel

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy