| Finish: | Grey-White |
|---|---|
| Thread Size: | 1/2" |
| Length (Feet): | 3' |
| Package Type: | Includes Heating Element |
| Depth (Inches): | 1-5/8" |
| Height (Inches): | 12" |
| Thread Type: | Female |
| BTU Output: | 2310 |
| Type: | Radiator |
| Application: | Heating |
| Color: | Grey White |
| Material: | Welded Steel |
| Model: | UF-3 |
This unit has a low expansion rate, therefore it will produce minimal noise.
The UF series baseboards are only for water and cannot be used with steam heating.
Yes, it can be installed higher. The limit is so the unit gets adequate air flow for heat transfer.
No you do not, it has 4 taps and plugs to seal the unused ports, the air vent is included.
Yes, it is recommended to clean the dust from these units for optimum performance. A dust cloth or a vacuum should work.
Yes, Radiators can be painted after sanding with fine grit paper to dull the high gloss and by wiping with solvent or a tack rag. Use only oil-based enamel paint (alkyd, acrylic, urethane, epoxy) –do not use latex or lacquer paint Use urethane or epoxy enamel for radiators located in harsh environments. Spray the paint to achieve an even coating, and let dry completely before heating the radiator.
depends how its piped, normally it shouldnt
I know in my radiators a majority of the heart comes from the fins behind the solid fronts. I world's think you would end up heating the interior of the walk rather than the room. They are only an inch deep...just hang them on the exterior.
These radiators could be installed in a niche if you want to take the time to build one. Still need an inch or better clearance above and below for air circulation.
The UF radiators are a wall mounted radiator. Each unit is shipped with the wall mounting, which is recommended to mount the units 3" above the floor. The pipes can not be piped from the rear, only the bottom or the sides of the unit. Consult with local code to determine if the valve shut offs are required, as not all locations need them installed.
Yes, the end caps will extend the baseboard slightly depending on which one is used. The caps require a 2" over lap so the 6" end caps would extend by at least 4", and the 12" end caps would extend by at least 10".