Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite In-Line Check Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" Sharkbite In-Line Check Valve, Lead Free

Brand:
SharkBite
SKU:
U2016-0000LF
Rating:
(6)
Q&A:
(1)
3/4" Sharkbite In-Line Check Valve, Lead Free
Magnifying glass
Hover image to zoom
U2016-0000LF has been discontinued
Discontinued June 18, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" SharkBite Max Check Valve (Lead Free), UR2016A
Brand:
SharkBite
SKU:UR2016A
(1)
Order by today, receive 17 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
General purpose, spring-loaded check valve prevents the reverse flow of water. Innovative push-to-connect design makes for quick and easy installation on PEX, copper, CPVC, PE-RT and SDR-9 HDPE lines. Can be installed horizontally or vertically. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed horizontally or vertically.
  • Rated for 150 psi and 200°F (93°C).

Specs

–
Size:

3/4"

Max Temp (F):

210°F

Lead Free:

Yes

Max Pressure (PSI):

400

Insertion Depth:

1-1/8"

Material:

Brass

Cracking Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Lead Free
Material

You May Also Need

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

2 units failed during installation

I tried two separate units, thinking the first was defective. Put them together like every other push connect fitting I've used and damaged the inside part on both. It wasn't noticeable until I put pressure on them.
AC
Seattle, WA
5 years ago
Was this review helpful to you?

SupplyHouse is my go to supplier, great prices and service

Hot water Recirculation systems
Na
Napa, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Need a check valve to put inline with the water line leading into my iron/sulfur filter because before the filter I had a Tee that sent water to my sillcocks for outside and since I was on a well as the pressure dropped i was siphoning air from the filter tanks and causing Air to sputter out of the garden hoses. This check valve was the easiest fix. In 10 mins i had the solution! Awesome customer service!
Chris the fixit!
Farmington, ME
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this over and over and over

We are doing a renovation and had some issues with the upper floor. The sharkbite in line check valves solved all of our issues. Well worth the price, easy to install, works fantastic.
Midwest Brian
Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dramatically reduced water volume

I have a large shower with multiple heads I installed this check valve on my hot water heater cold feed when installing hot water circulation and ruined my shower experience. Looking for a non spring loaded check to replace.
Jopo
CT
9 years ago
Was this review helpful to you?

Easy Check Valve Installation

I already have three of these valves installed on air and water lines in the house. I purchase a few more prior to installing a new heat pump hot water heater. I like the valves because they are very easy to install, seem to hold very well, seem to open easily and appear to have a low pressure drop across the valve. So far, very happy with the quality of these units.
Keybal
Media, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the cracking pressure for the sharkbite 3/4" check valve?

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The opening pressure is 2 psi for this check valve.

Was this review helpful to you?