Apply to be a TradeMaster!
Main product image of 1" x 1" SharkBite Max 90-Degree Elbow (Lead Free), UR260A
Magnifying glass
Hover image to zoom

1" x 1" SharkBite Max 90-Degree Elbow (Lead Free), UR260A

Brand:
SharkBite
SKU:
UR260A
Rating:
(1)
Q&A:
(0)
1" x 1" SharkBite Max 90-Degree Elbow (Lead Free), UR260A
Magnifying glass
Hover image to zoom
$19.63 each
BOX UP & SAVE 10%
$53.01 box of 3
$17.67 each
In Stock
In Stock
Get 271 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (2)

Specification Sheet

This item replaces: UR260

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Replaces UR260

The SharkBite Max 90-degree elbow offers an innovative push-to-connect design for quick and easy installation when connecting two pieces of potable water pipe. Ideal for working in tight spaces, the 90-degree brass push-to-connect elbow can be installed in wet lines with no special tools, crimping, soldering or glue required. Faster install time and ease of use reduces installation errors.  


Features & Benefits:

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.
  • Half the insertion effort, double the pressure rating.
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200F and 400 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.


Common Applications:

  • Behind-the-wall with no access panels
  • Underground when wrapped in silicone tape


Approvals & Listings:

  • ASSE 1061
  • CSA B125.3
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372
  • ASTM E84
  • CAN/ULC S102.2
  • UL 263
  • ASTM E119
  • CAN/ULC S101

Specs

–
Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Warranty:

25 Year

Max Temp (F):

200°F

Lead Free:

Yes

Size:

1"

Application:

Heating

Fitting System Compatibility:

Push Fit

Max Pressure (PSI):

400

Material:

Brass

Thread Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Returns

This is not so much of a review of product quality as it is about returning procedure. I made a mistake on ordering the right size product and tried to fix my mistake through live chat within 10 minutes of ordering and was told I had to return after receiving product which of course cost me 15.00 dollars to return. There should be at least some sort of timeframe even if it's only 15 minutes, to exchange, cancel or add to order, so that's the reason for only a 4 star rating.
Rem
Minnesota
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy