Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" SharkBite Max 90-Degree Elbow (Lead Free), UR256A
Magnifying glass
Hover image to zoom

3/4" x 3/4" SharkBite Max 90-Degree Elbow (Lead Free), UR256A

Brand:
SharkBite
SKU:
UR256A
Rating:
(2)
Q&A:
(0)
3/4" x 3/4" SharkBite Max 90-Degree Elbow (Lead Free), UR256A
Magnifying glass
Hover image to zoom
$10.94 each
BOX UP & SAVE 8%
$241.44 box of 24
$10.06 each
In Stock
In Stock
Get 1,872 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"3/4" x 1/2"

This item replaces: UR256

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Replaces UR256

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite Max 90-degree elbow offers an innovative push-to-connect design for quick and easy installation when connecting two pieces of potable water pipe. Ideal for working in tight spaces, the 90-degree brass push-to-connect elbow can be installed in wet lines with no special tools, crimping, soldering or glue required. Faster install time and ease of use reduces installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.

Specs

–
Lead Free:

Yes

Insertion Depth:

1-1/8"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great to work with

They may seem to be a bit spendy but great to work with and makes plumbing much quicker ans easy to swap from copper to pex. I like the MAX for full flow and not worrying about getting the insert started correctly.
Sureshot
Washington State
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite Fittings are Great

My water supply system required 100 push to connect sharkbite connections. I followed Sharkbite installation guidelines. No Leaks. Completely satisfied. Note, proper insertion depth and clean square cuts on PEX-A pipe are key to no leaks. For PEX piping I highly recommend Klein Tools 1 inch PEX Piping and Tube Cutter model 50043 for perfect clean square cuts.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy