Apply to be a TradeMaster!
Main product image of 3/4" PVC x 3/4" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
3/4" PVC x 3/4" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$9.62 each
BOX UP & SAVE 12%
$422.50 box of 50
$8.45 each
In Stock
In Stock
Get 9 Tomorrow, Jun 16
Order by 6PM, receive Tomorrow
Size
3/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type
PVC x MNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
PVC x MNPT Connection
Product Highlight: Lead Free
Yes

Description

  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fi ttings for connecting PVC irrigation lines to copper water service systems

Specs

Size:

3/4"

Connection Type:

PVC x MNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" PVC x 1" FIP MetalHead Straight Adapter
SKU: 647-PG4
Sioux Chief

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Perfect to connect my Mitsubishi PVA AHU condensate line at the unit and switch to PVC all in one fitting.
James
York PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

Same review on the other set I bought......Wish I had known about these earlier. I saw these on youtube and I tried and love these fittings. I hate ending PVC with plastic threads that are going into a metal hose bib. The plastic threads seam to strip or leak easily. These fittings give you some real metal on metal threads. So if you have a heavy hand like me you won't damage the threads. I am not a professional, just a guy that tries to do as much of my own repairs as I can. Also if you're wondering, you glue them on regularly with glue. Somehow they have the fitting crimped onto the PVC fitting inside. I have noticed that the brass sleeve will spin on the PVC insert but so far no leaks. I own a laundromat and used these on some repairs I had to do for my cold water behind some machines. All my hot water is copper so I have no idea how they would hold up to hot water but I don't see why they wouldn't work if you had to use them on a hot water supply. Again not a plumber. But I really like having metal threads on the end of PVC.
Jamie
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent working product

Great transition connector to use between copper tubing and pvc pipe. I used it for irrigation system.
Dino
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Interesting design and well made
Pman
Los Alamos NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy