Apply to be a TradeMaster!
Main product image of 1/2" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom

1/2" CTS CPVC Union (Socket with EPDM O-ring Seal)

SKU:
4197-005
Rating:
(2)
Q&A:
(0)
1/2" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom
$4.11 each
BOX UP & SAVE 7%
$95.25 box of 25
$3.81 each
In Stock
In Stock
Get 43 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" CTS CPVC Union (Socket with EPDM O-ring Seal)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Connection Type:

Socket

Lead Free:

Yes

Seal:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1/2" CTS CPVC Union (Socket with EPDM O-ring Seal)
1/2" CTS CPVC Union (Socket with EPDM O-ring Seal)
SKU: 4197-005
(2)
Socket
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great!

The union work great. No leaks!
Crazy Lou
East Providence, RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You can't get these at the Big Box store

For disconnects on water treatment equipment. This is the sort of fitting that makes SupplyHouse so great. You can get the stuff you need.....FAST! and their Tech advise is GREAT!
DIY Pete
Easton, Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy