Apply to be a TradeMaster!
Main product image of 3/4" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom

3/4" CTS CPVC Union (Socket with EPDM O-ring Seal)

SKU:
4197-007
Rating:
(6)
Q&A:
(0)
3/4" CTS CPVC Union (Socket with EPDM O-ring Seal)
Magnifying glass
Hover image to zoom
$8.18 each
BOX UP & SAVE 8%
$90.36 box of 12
$7.53 each
In Stock
In Stock
Get 96 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
3/4" CTS CPVC Union (Socket with EPDM O-ring Seal)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

3/4"

Connection Type:

Socket

Lead Free:

Yes

Seal:

EPDM

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
CURRENT ITEM
3/4"
Socket
Yes
3/4"
Socket
Yes

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this again

I had good luck with these
Bob
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Use to install a spin down filter.
Willie
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Qulaity product and does not leak

This Union is excellent. I had two big box store Unions that leaked and replaced them with these. These do not leak at the junction of the two halves. Most big box stores sell Unions that just mate two pieces of CPVC that is molded and usually has defects in the surfaces. The O-ring solves this problem completely.
Ian
Suwanee, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears true unions

Spears CVPC unions are great, just applied a little silicone grease to the O ring. Would buy again.
Rick
Walhalla, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good item never leaks

The service from Supply House is outstanding. i have it usually within 24 hours. I don't go the big box stores anymore as they don't stock what I need and also if they do stock it --finding it is a chore. I find it much easier to order from SH then to mess with a store who has not a clue what I need .
Rob
Lake george NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice 3/4" union

Union went on easily and will make the disconnect quicker next time.
Kev
MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy