Apply to be a TradeMaster!
Main product image of 1" x 3/4" PVC Sch. 40 Spigot x Male Adapter
Magnifying glass
Hover image to zoom

1" x 3/4" PVC Sch. 40 Spigot x Male Adapter

SKU:
461-131
Rating:
(4)
Q&A:
(4)
1" x 3/4" PVC Sch. 40 Spigot x Male Adapter
Magnifying glass
Hover image to zoom
$3.83 each
BOX UP & SAVE 12%
$168.50 box of 50
$3.37 each
In Stock
In Stock
Get 101 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x MNPT Connection
Product Highlight: Size
1" x 3/4"
Product Highlight: Color
White

Description

–
PVC Sch. 40 Spigot x Male Adapter

Specs

–
Connection Type:

Spigot x MNPT

Color:

White

Size:

1" x 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy from you again and again.

Just what I needed.
Bossless
Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Needed this to repair a garden hose attachment on a water ionizer tank I have for washing vehicles to prevent water spots, afterI broke one. This part is very tough to find locally!
Black truck owner
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC Pipe Fitting

Excellent quality PVC Pipe Fittings, at a Great Price!
FarmBoy
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Are the threads on this adapter for a garden hose?

Asked by Pete 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Pete, thanks for writing in. The threads on this fitting are NPT threads and will not work with a garden hose.

Was this review helpful to you?

Q: Is this NPT thread vs the regular 1" PVC SCH 40 Male Adapter?

Asked by Moosa 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Moosa. Both this and the 1" SCH 40 socket adapter (SKU: 436-010) have NPT threads on the male end. The difference is that the 436-010 is a socket connection on the PVC side (1" PVC pipe goes into it) whereas this one is a spigot connection (spigot is the same size as 1" PVC pipe) and will fit inside a 1" PVC socket fitting.

Was this review helpful to you?

Q: Will 1-inch ID PVC pipe glue to the inside of the slip joint?

Asked by Brad 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this item is a spigot not a socket. It is meant to connect into a 1" fittings only it is the same ID as 1" PVC Schedule 40 pipe

Was this review helpful to you?

Q: will this adapter work on my 1 1/2" npt sump pump fitting?

Asked by dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy