Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Spigot x Female Adapter
Magnifying glass
Hover image to zoom

1" PVC Schedule 40 Spigot x Female Adapter

SKU:
478-010
Rating:
(5)
Q&A:
(1)
1" PVC Schedule 40 Spigot x Female Adapter
Magnifying glass
Hover image to zoom
$0.90 each
BOX UP & SAVE 9%
$41.00 box of 50
$0.82 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Thread Type
Spigot x Female Thread Type

Description

–
PVC Schedule 40 Spigot x Female Adapter

Specs

–
Color:

White

Size:

1"

Thread Type:

Spigot x Female

You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Fittings were exactly as described

These were used on a lawn sprinkler manifold system that had limited enclosure room. Gave me the room I needed for connections inside enclosure
Tibe
Randolph, minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

On fountain jets
Tim
Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

right part, right price, right company. thanks
chuck
memphis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part

Hard to find part shipped next day
Dan
Milwaukee, Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" FA

It worked great.
Eli
Atlanta, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the screw in threads 3/4" garden hose threads or pipe threads?

Asked by bobo 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The threads are female NPT (not garden hose).

Was this review helpful to you?
-

Pipe thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy