Apply to be a TradeMaster!
Main product image of SHC 2.5, Mini Tank, Electric Water Heater
Magnifying glass
Hover image to zoom

SHC 2.5, Mini Tank, Electric Water Heater

SKU:
233219
Rating:
(12)
Q&A:
(1)
SHC 2.5, Mini Tank, Electric Water Heater
Magnifying glass
Hover image to zoom
$239.00 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year (Tank)/ 2 Year (Parts) Warranty
Product Highlight: Capacity (Gallons)
2.5 Gallons
Product Highlight: Height (Inches)
18.6875" Height
Product Highlight: Installation Type
Point of Use
Product Highlight: Voltage
120v

Description

–
SHC Mini-Tank installs right under or near a sink and provides hot water for hand washing or kitchen type applications either as a stand-alone hot water source or as a booster for remote central tank. Lightweight and compact, the SHC mounts to the wall (bracket included), draws 11.3 A and plugs into a 110–120 V outlet.

  • T & P valve included
  • Glass-lined tank
  • 1/2" NPT brass water connections
  • Wall-mounted
  • Stainless steel dip tube
  • Plugs into 120 V, 15 A outlet
  • 6-year warranty on tank / 2-year components
  • Reduces standby losses
  • Manufactured in Germany

Specs

–
Installation Type:

Point of Use

Capacity (Gallons):

2.5

Application:

1 Sink

Point of Use

Voltage:

120v

Amps (120V):

11.3

KW (120V):

1.3

Temperature Range (F):

68°F - 140°F

Height (Inches):

18.6875"

Width (Inches):

11"

Depth (Inches):

10-5/8"

Fuel Type:

Electric

Warranty:

6 Year (Tank)/ 2 Year (Parts)

Efficiency:

99%

Water Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6 Replacement Parts

Temperature Adjustment Knob for SHC, 311936
SKU: 311936
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Works fine but failed after about five years.

My main water heater is so far away from the kitchen that it takes forever to get hot water and wastes a lot of water. I had this small electric water heater installed under my kitchen sink. I bought this one because it was efficient, i.e. uses less electricity than the competition. It works well for its intended purpose. However, I was disappointed that it only lasted five years before it started leaking and I had to replace it.
Condorhiker
Santa Barbara, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Phenomenal Product

I installed this as a booster heater for the Kitchen faucet, since the main HWH is over 50 feet away, as the piping was routed. Instead of waiting 30 seconds for hot water, and wasting all that water multiple times per day, we have instant hot water at the kitchen faucet. What a time and energy saver!
JohnnyF
Florida
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Phenomenal Product

We installed this as a Booster Heater, since the main Hot Water Heater in this house is over 50 ft away (as the piping routes), so you wait at least 20 to 30 seconds for hot water while wasting water EVERY time you turn on the Kitchen faucet! NOT any more! And, besides wasting water for no reason, water is NOT cheap. Turn on the Kitchen Faucet and poof - HOT water! As a Consulting Engineer, I recommend these all the time, but never needed one until this house!
Finlay LLC
Florida
10 months ago
Was this review helpful to you?

Works Perfectly

Love this little hot water heater. My kitchen sink used to take 10+ minutes to get hot water, if at all. Everywhere else in the house would get it under 3 minutes. NOW, it is instant, within seconds the hot water is there. Makes doing dishes a breeze now and not wasting tons of water hoping to get hot water and it staying hot. I think I have an issue with a mixing valve in the wall that was causing my problem. I decided to try this before having my newly remodeled kitchen torn apart to solve the issue. Highly recommend.
LMA
Groveland, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

I have now installed 3 of these units under the sink the kitchen and 2 bathrooms since it was taking over 2 minutes to get hot water from the main water heater. They seem to be well built and fit/finish is also nice. They hold temperature consistently, as well. I did receive a defective unit, but the great customer service at Supply House got a replacement out to me overnight. Time will tell how they hold up but happy with them so far.
MC
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased multiple units!

This is a great answer to your small water heating needs! No exhaust, easy connections, and simply plug it in and your good to go!
Stacy
Glen Arm, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solved!

Easy install …great 120 volt solution to long hot water delays.
Rob
Beaumont, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little heater

Heater works fine and I'm pleased with my purchase Fast delivery Can't say enough good things about Supplyhouse
Doug
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery from SupplyHouse, as always

Installed a small sink in detached garden/equipment shed. Nice piece of equipment. Heats tank in about 10 minutes. A bit disappointed to find it doesn't have a drain. Also, I would not even think about using the supplied wall mount bracket - small, flimsy - it was even already bent in the package.
Sparks 480
Mt Tabor, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great under sink instant hot water

I have used conventional mini tank heaters from other manufacturers. They have all leaked after a few years. Often the leaks were slow and not noticed until damage occurred to cabinetry. I am running two of these that are about 2 years old, no signs of leakage and by mounting them a few inches above to floor any leakage would be easy to spot. They are well designed and much better looking. I just changed the anodes on them. the original anodes were completely gone. If you want long life out of any water heater this needs to be done about every 2 years. I had trouble deciding which type of anode needed. I used the 304644 anode that easily screwed into the heat element plug. I don't think that was the original placement on these older units but it works and was easy to install.
one armed mechanic
Rio Rancho, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the power cord?

Asked by steve 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The cord is just about 3.5ft.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy