Apply to be a TradeMaster!
Main product image of Tempra 20 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Tempra 20 Trend, Whole House, Tankless Electric Water Heater

SKU:
239215
Rating:
(3)
Q&A:
(0)
Tempra 20 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$619.00 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Voltage
208V, 240v
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Height (Inches)
14.5" Height

Description

–
Note: Image may not be exact representation of item.

Powerful output, compact design, remarkable energy-saving features: Our whole house electric tankless water heaters are made to perform to the highest standards in terms of comfort and reliability. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. Digital temperature display for easy, accurate temperature control and maximum energy efficiency. A Tempra 20 Trend provides hot water at a constant temperature for up to 1 or 2 bathrooms in warm climates, or 1 bathroom in cool climates. See sizing guide to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires a minimum of 125 Amp total service to the residence, with 2 separate dedicated DP 40 Amp breakers and 2 separate runs of 8-gauge copper wiring for the Tempra 20 Trend itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 19,200 Watts at 240 Volts or 14,400 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Phase:

1

Application:

Residential

1 Shower

Fuel Type:

Electric

Wire Size:

2 x 8

Voltage:

208V

240v

Amps (208V):

70

Amps (240V):

80

KW (240V):

19.2

KW (208V):

14.4

Breaker (240V):

2 x 40

Breaker (208V):

2 x 35

Water Connection:

3/4"

Connection Type:

Threaded

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Max Flow (GPM):

8

Min Flow (GPM):

0.5

Warranty:

7 Year Limited/3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Solventum

14 Replacement Parts

Advanced Flow Control for Tempra Plus Models, 220502
SKU: 220502
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Works flawlessly & easy to install. Good product!

Been using this brand & Supply House for years. BOTH are excellent choices! Nice people & good selection. Fast shipping etc. Happy...
DOT
Lake County, IL.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good!

It's only been installed for a few weeks, but this brand was recommended by my plumber as a replacement for my previous Bosch tankless water heater and so far it's performing perfectly!
Vanilla Gorilla
FLORIDA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

I live alone, so I don't need to worry too much about there being a large load.on the system, but I have found that even if I run the dishwasher at the same time as taking a shower, there is plenty of hot water to go around. Such a relief to finally be free of my huge, gas-hungry water tank heater! I'm never looking back. My one piece of advice for potential buyers is to install it as close to your electrical panel as possible. The heavy-gauge wire it requires is ungodly expensive, so save yourself literally hundreds of dollars by running as little of it as possible. Even if you end up having to run a few extra meters worth of pex to connect the water heater to your house plumbing system, it will be worth it in the end.
Meg
Philadelphia, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy