The Day Savers – A National Tradesmen Day Contest
Main product image of CK 15E, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom

CK 15E, Wall Mounted, Electric Fan Heater

SKU:
74058
Rating:
(8)
Q&A:
(0)
CK 15E, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom
74058 has been discontinued
Discontinued April 23, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
CK 150-1 Plus, Wall Mounted, Electric Fan Heater
SKU:202031
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
18" Height
Product Highlight: Width (Inches)
13-1/4" Width
Product Highlight: Depth (Inches)
4-7/8" Depth
Product Highlight: BTU Output
5122 Max BTUs

Description

Stiebel Eltrons elegant surface-mount CK heater is perfect anywhere quick heat is needed. Designed and made in Germany, this quiet fan heater quickly warms an area or maintains a comfortable temperature. Perfect for both retrofit and new construction, the European downdraft design heats a space evenly. CK heaters easily replace older flush-mount heaters and are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes. The built-in fan is extremely quiet in operation at only 49.7 dBA. A thermostat with an adjustable knob for setting temperature is located on the right side of the CK. In rooms larger than 215 sq. ft., the CK can be operated through a conventional wall-mounted room thermostat. The CK is designed with a frost-protection setting. The lowest thermostat setting will maintain above-freezing temperatures in an appropriately sized space. The external casing is made of stove-enameled sheet steel. The sides are made from plastic. The CK heater is designed to have its components recycled at the end of its useful life. Stiebel Eltron is a world-leading German manufacturer of technically sound products since 1924.

  • CK 15E is 120-Volt, outputs 1500-Watt, draws 12.5 Amp, and must be hardwired
  • CK 15E needs a 15 Amp breaker and 12 AWG wire
  • Heat output for the CK 15E is 5122 BTU/hr.
  • Galvanized steel, squirrel cage blower motor is extremely quiet, with a noise level of only 49.7 dBA
  • Typical applications are bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes
  • ETL listed for compliance with CSA and UL safety standards in the U.S. and Canada
  • See warranty for complete details of the 3-year warranty against defects in workmanship and materials under normal use

Specs

Voltage:

120v

Wattage:

1500

Amps (120V):

12.5

KW (120V):

1.5

BTU Output:

5122

Breaker:

15

Temperature Range (F):

41°F - 86°F

Fuel Type:

Electric

Height (Inches):

18"

Width (Inches):

13-1/4"

Depth (Inches):

4-7/8"

Wire Size:

12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Wattage
240v
600
1200
2400
1800
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 8 reviews
88% would recommend this product
4
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exactly as described.

I haven't installed yet but it looks like a well built quality item. The internal thermostat is really nice.
Chilly
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem with the Thermostat

Last year I bought one and gave it a great review. Now I must revise my review. The thermostat has been acting erratically. Sometimes it fails to shut down the unit. It will run all night, putting the room at 90 degrees. I will be returning this to Supply House. This should not happen in a unit that is only one year old.
Nick
Brielle, New Jersey
5 years ago
Was this review helpful to you?

yes

It is not a 'bad' product however there are several limitations to it. It heats well enough and is very attractive on the wall. The noise level is too high to recommend for bed rooms and power line is visible when installation is complete. . .connection point needs to be moved or cover needs to be modified to hide from view.
JDPiper
Cincinnati, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These wall heaters work fantastic

I bought six of these for my apartment complex that I own I love him so much that we bought an additional six more I highly recommend.
Thirty301
Los Alamos NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan to buy more of these heaters for around my home.

The heater is very safe and efficient. Easy to install and quiet.
Mtn. Man
McCloud, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with item, pleased with Supply House too

The heater is very quiet and very effective. It was easy to install. The unit sits off the wall about an inch-and-a-half. That is a good idea, but it leaves the incoming power cable exposed. That is a violation of electrical codes. When you install it, you should put a metallic (or hard plastic) tube between the wall and the back of the unit. Then run your power cable through this tube.
Nick
Brielle, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish I had bought it sooner.

Bought this for a small bathroom, works great. Easy to install and looks good in its place.
Nick
NRH, Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great, Looks even better

Used in a newly remodeled bathroom, works great, also pleasing to the eye
Paul
McPherson, KS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?