Apply to be a TradeMaster!
Main product image of CK 150-1 Plus, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom

CK 150-1 Plus, Wall Mounted, Electric Fan Heater

SKU:
202031
Rating:
(1)
Q&A:
(0)
CK 150-1 Plus, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom
202031 has been discontinued
Discontinued January 31, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU Output
5118 Max BTUs
Product Highlight: Temperature Range (F)
41°F - 86°F

Description

The CK Plus is an elegant surface-mount heater, perfect anywhere quick heat is needed. Designed and made in Germany, this quiet fan heater quickly warms an area or maintains a comfortable temperature. The built-in fan is extremely quiet in operation at only 48 dB(A). The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European downdraft design heats a space evenly.

CK Plus heaters easily replace older flush-mount heaters and are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Down-draft design for comfortable even heating with whisper quiet 48 dB(A) fan
  • Thermostat with adjustable knob for setting temperature is conveniently located on the right side
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Thick aluminum face stays cool
  • Separate on/off switch completely turns heater off

Specs

Voltage:

120v

Amps (120V):

12.5

BTU Output:

5118

Wattage:

1500

Breaker:

15

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Wattage

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid, well made product

High quality, tough, simple and efficient design. German made.
Waldi
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?