Shop Resideo Sale
Main product image of 0010 Stainless Steel Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
0010 Stainless Steel Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
$769.87 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-30 GPM
Head Range: 0-11.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Taco's High Velocity Series 0010 Cartridge Circulator is designed for quiet, efficient operation in a wide range of residential and light commercial, medium-head/medium-flow water circulating applications. Available in cast iron or stainless steel construction. Stainless steel is designed for all open-loop fresh water systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless Steel Construction

Typical Applications
Hydronic Heating
Radiant Heating Primary-Secondary Loops
Indirect Water Heaters
Chilled Water Cooling
Potable Hot Water Systems

Replacement Parts List:
Casing O-Ring: 0010-008RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0010-022RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

1.17

Horse Power:

1/8

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

1-1/2"

3/4"

1"

Type:

Pump

Max Flow (GPM):

32

Flow Range (GPM):

0-32

Max Head (Ft):

10

Head Range (ft.):

0-10

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Amperage
Horse Power
RPM
CURRENT ITEM
Product Image of 0010 Stainless Steel Circulator, 1/8 HP
0010 Stainless Steel Circulator, 1/8 HP
SKU: 0010-SF3
(3)
Stainless Steel
Heating
1.17
1/8
3250

You May Also Need

5 Replacement Parts

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Taco Circulator

We used this circulator as a direct replacement for a existing heating system, You guys are awesome in the fact we get deliveries for whatever we purchase from you in a very timely manner (sometimes we wonder how you do it)
Doghouse
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Replaced a worn out pump and it worked great. Pls make it clearer that it comes with gaskets so users don't also buy them (which I did, and now I have an extra pair)
Dpearson3z
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it the next day

For domestic hot water recirculation.
Midnight Rambler
Westfield MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: How do we specify the flange size (3/4", 1", 1-1/4", 1-1/2") for this product when ordering via website?

Asked by Miles 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The flanges are purchased separately from the circulator and come as a set (2 flanges), so you would just order whichever size it is that you need: 3/4" (110-251SF); 1" (110-252SF); 1-1/4" (110-253SF); 1-1/2" (110-254SF).

Was this review helpful to you?

Q: Can I replace a 0011-f4 with a 0010-f2 both are 1/8 hp? Thank you

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Circulator pumps are sized based on the flow rate and head pressure of your system, rather than horsepower. The 0011 is a "high-head" pump (generally used in radiant heat, fan coil, or condensing boiler applications), while the 0010 meets requirements for typical baseboard and convector systems. The short answer is probably not, but the long answer is maybe (based on the flow rate and head pressure in your system).

Was this review helpful to you?

Q: what is the proper way to burp the air out of the pump.

Asked by jon 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should purge/bleed the system in which the pump is installed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy