Apply to be a TradeMaster!
Main product image of 0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom

0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP

Brand:
Taco
SKU:
0015-MSSF3-1IFC
Rating:
(0)
Q&A:
(0)
0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom
0015-MSSF3-1IFC has been discontinued
Discontinued August 9, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP, Less Flanges (Standard)
Brand:
Taco
SKU:0015-MSSF3-IFC
(1)
Order by today, receive 1 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0015 3-Speed pump is specifically designed for the wide range of flow and head requirements of today?s hydronic heating systems. Its? 3-Speed switching capa-bility provides fine tuning control to match a wide combination of tube diameters and length of runs. The 0015 3-Speed is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 0015 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC®) that prevents gravity flow, reduces installation costs and improves pump performance. The Stainless Steel 0015 should be used on open, fresh water systems.

Replacement Parts List:
Casing O-Ring: 00R-001RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 0015-001RP
Valve Assembly Trans/Relay: 0010-025RP

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Stainless steel, flanged construction

Specs

–
Amperage:

0.98

Type:

3-Speed Pump

Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/20

Connection Size:

3/4"

1-1/2"

1-1/4"

1"

Flow Range (GPM):

0-18

Max Flow (GPM):

18

Head Range (ft.):

0-21

Max Head (Ft):

21

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Voltage
Flow Range (GPM)
Max Flow (GPM)
3-Speed Pump
Stainless Steel
115V
0-18
18
3-Speed Pump
Stainless Steel
115V
0-25
25
3-Speed Pump
Stainless Steel
115V
0-18
18

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM